Shop DURHAM MFG
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Secure Stock Truck
- Mfr # HTL-3672-DD-2AS-95
- Zoro # G324450670
product price:Â
$
3,727.99
/ea
Key Features
Overall Height
56 in
Shelf Width
33 in
Caster Wheel/Tread Material
Phenolic
Caster Wheel Width
2 in
Features
(3) Adjustable Shelves
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HTL-3672-DD-2AS-95
- Zoro #
- G324450670
- UPC #
- 714334045292
- Country of Origin
- Mexico
- Item
- Security Cart
- Caster Wheel/Tread Material
- Phenolic
- Features
- (3) Adjustable Shelves
- Caster/Wheel Configuration
- (2) Rigid, (2) Swivel
- Assembled/Unassembled
- Assembled
- Number of Shelves
- 3
- Gauge
- 14 ga
- Load Capacity
- 2,000 lb
- Adjustable Increments
- 2 1/4 in
- Shelf Adjustability
- Adjustable
- Side Panel Construction
- Expanded Metal
- Color
- Gray
- Door Style
- Double Hinged Door
- Includes
- (3) Shelves
- Material
- Steel
- Finish
- Powder Coated
- Traction Material
- Steel
Dimensions
- Overall Height
- 56 in
- Shelf Width
- 33 in
- Caster Wheel Width
- 2 in
- Shelf Length
- 70 in
- Overall Width
- 38 in
- Caster Wheel Dia.
- 6 in
- Overall Length
- 79 in
Description
Security Cart, Load Capacity 2,000 lb, Side Panel Construction Expanded Metal, Door Style Double Hinged Door, Number of Shelves 3, Shelf Adjustability Adjustable, Adjustable Increments 2 1/4 in, Caster/Wheel Configuration (2) Rigid, (2) Swivel, Caster Wheel Dia. 6 in, Caster Wheel/Tread Material Phenolic, Gauge 14 ga
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.