Security Mesh Truck W/6"x2" Phenolic Ca, 2000 lb Capacity, 38" W x 78-1/2" L x 56-7/16" H

  • Mfr # HTL-3672-DD-2AS-95

  • Zoro # G2216372


product price:  $2,339.53
/ea
Additional $215.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
56-7/16"
Overall Length
78-1/2"
Overall Width
38"
Load Capacity
2000 lb
Caster Type
(2) Swivel, (2) Rigid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HTL-3672-DD-2AS-95
Zoro #
G2216372
UPC #
714334045292
Country of Origin
Mexico

Dimensions

Overall Height
56-7/16"
Overall Length
78-1/2"
Overall Width
38"
Caster Width
2 in

Details

Load Capacity
2000 lb
Item
Security Mesh Truck W/6"x2" Phenolic Ca
Caster Type
(2) Swivel, (2) Rigid
Caster Material
Phenolic

Description

Security Mesh Truck W/6 In.x2 In. Phenolic Ca

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.