Shop DURHAM MFG

Sheet and Panel Truck, 3600 lb., 36 In. L

  • Mfr # APT2SH24366PU95
  • Zoro # G7254274

product price: 
$
380.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Color
Gray
Caster Material
Polyurethane
Frame Material
Steel
Overall Height
36 in
Overall Length
39 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
APT2SH24366PU95
Zoro #
G7254274
UPC #
-
Country of Origin
Mexico
Item
Single-Height Vertical Panel Truck with Adjustable Rails
Color
Gray
Caster Material
Polyurethane
Frame Material
Steel
Includes
(2) Removable Dividers
Finish
Textured Powder Paint
Load Capacity
3,600 lb
Caster Type
(2) Swivel, (2) Rigid
Deck Material
Steel
Assembled/Unassembled
Assembled
Includes Reinforcing Crossbars
No
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Number of Sockets per End
4
Caster Brake Type
No Brake Included
Frame Finish/Coating
Powder Coated
Caster Mounting Type
Plate
Rail Type
Adjustable
Lip Style
Flush
Caster/Wheel Mounting Location
Standard
Caster Wheel Tread Type/Material
Standard Polyurethane
Number of Usable Sides
1
Caster Wheel/Tread Material
Polyurethane
Deck Finish/Coating
Powder Coated
Caster Wheel Type
Standard
Deck Gauge
14 ga
Deck Construction
Solid
Deck Surface
Smooth
Number of Levels
1
Number of Rails
2
Frame Gauge
14 ga
Wire Color
Gray

Dimensions

Overall Height
36 in
Overall Length
39 1/2 in
Overall Width
24 in
Deck Height
9 1/8 in
Deck Length
36 in
Caster Dia.
6"
Caster Width
2 in
Caster Wheel Dia.
6 in
Deck Width
24 in
Caster Wheel Width
2 in
Width Between Rails/Sockets
8 in
Overall LxWxH
39-1/2 in x 24 in x 36 in
Rail Height
26 3/4 in
Wire Rope Length
39 1/2 in
Length
39 1/2 in

Description

Panel Truck, Load Capacity 3,600 lb, Rail Type Adjustable, Rail Height 26 3/4 in, Lip Style Flush, Overall Length 39 1/2 in, Overall Width 24 in, Overall Height 36 in, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 14 ga, Deck Height 9 1/8 in, Deck Length 36 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.