Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shelf, Gray, 36"x60", 500 lb., w/Side Trucks

  • Mfr # HDC-SH-3660CLIP-95

  • Zoro # G1953930


product price: $208.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Overall Width
58 in
Overall Height
1 1/2 in
Assembled/Unassembled
Assembled
Shelf Capacity
500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDC-SH-3660CLIP-95
Zoro #
G1953930
UPC #
714334050371
Country of Origin
Mexico

Dimensions

Overall Width
58 in
Overall Height
1 1/2 in
Shelf Width
57 15/16 in
Overall Length
33 in
Shelf Length
32 13/16 in
Shelf LxW
32 13/16 x in x 57 15/16 x in
Overall LxWxH
33 x in x 58 x in x 1 1/2 x in

Details

Item
Shelf
Color
Gray
Assembled/Unassembled
Assembled
Shelf Capacity
500 lb
Finish
Powder Coated
Number of Shelves
1
Material
Steel
Load Capacity
500 lb
Gauge
14 ga
Shelf Construction
Solid

Description

Shelf, Load Capacity 500 lb, Number of Shelves 1, Shelf Length 33 in, Shelf Width 58 in, Shelf Construction Solid, Finish Powder Coated, Material Steel, Overall Length 33 in, Overall Width 58 in, Overall Height 2 in

Restrictions

WARNING: This product can expose you to chemicals including Titanium dioxide (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Toluene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.