Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cart, Steel, 1,200 lb Load Capacity, 2 Shelves, 54 1/4 in L, 24 1/4 in W, 43 6/8 in H

  • Mfr # RSCE-2448-2-95

  • Zoro # G1943841


product price: $493.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Overall Height
43 6/8 in
Overall Length
54 1/4 in
Overall Width
24 1/4 in
Material
Steel
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSCE-2448-2-95
Zoro #
G1943841
UPC #
714334012744
Country of Origin
Mexico

Dimensions

Overall Height
43 6/8 in
Overall Length
54 1/4 in
Overall Width
24 1/4 in
Shelf Width
24 1/4 in
Caster Width
1 1/4 in
Shelf Length
48 in
Caster Wheel Width
1 1/4 in
Caster Wheel Dia.
5 in
Shelf LxW
48 in x 24 1/4 in
Bottom Shelf Lip Height
1 1/2 in
Top Shelf Lip Height
1 1/2 in
Overall LxWxH
54 1/4 in x 24 1/4 in x 43 3/4 in

Details

Material
Steel
Color
Gray
Load Capacity
1,200 lb
Item
Cart
Handle Type
Ergonomic
Number of Shelves
2
Gauge
14 ga
Caster Wheel Type
Tread on Core
Finish
Powder Coated
Assembled/Unassembled
Assembled
Distance Between Shelves
26 3/4 in
Capacity per Shelf
600 lb
Shelf Adjustability
Fixed
Power Indicator
No
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Wheel/Tread Material
Polyurethane
Caster Core Material
Polyurethane
Platform Surface
Textured
Lip Style
4-Sided Lip
Includes Electrical Outlets
No
Caster Frame Material
Iron
Caster Brake Type
Side Pedal Brake
Caster/Wheel Mounting Location
Standard
Caster Wheel Tread Type/Material
Tread on Core Polyurethane

Description

Cart, Load Capacity 1,200 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 54 1/4 in, Overall Width 24 1/4 in, Number of Shelves 2, Capacity per Shelf 600 lb, Distance Between Shelves 26 3/4 in, Shelf Length 48 in, Shelf Width 24 1/4 in, Assembled/Unassembled Assembled

Restrictions

WARNING: This product can expose you to chemicals including Titanium dioxide (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Toluene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.