Cart, Steel, 1,500 lb Load Capacity, 2 Shelves, 54 1/4 in L, 30 1/4 in W, 36 1/2 in H, Flat Handle

  • Mfr # RSCR-3048-ALD-95

  • Zoro # G1943458


product price:  $845.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Overall Height
36 1/2 in
Overall Length
54 1/4 in
Overall Width
30 1/4 in
Material
Steel
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RSCR-3048-ALD-95
Zoro #
G1943458
UPC #
714334012485
Country of Origin
Mexico

Dimensions

Overall Height
36 1/2 in
Overall Length
54 1/4 in
Overall Width
30 1/4 in
Caster Width
2 3/4 in
Caster Wheel Dia.
8 in
Shelf Width
30 1/4 in
Caster Wheel Width
2 3/4 in
Shelf Length
48 in
Overall LxWxH
54 1/4 in x 30 1/4 in x 36 1/2 in
Shelf LxW
48 in x 30 1/4 in

Details

Material
Steel
Color
Gray
Load Capacity
1,500 lb
Item
Cart
Handle Type
Flat
Number of Shelves
2
Caster Wheel Type
Pneumatic
Gauge
14 ga
Finish
Powder Coated
Distance Between Shelves
20 3/4 in
Assembled/Unassembled
Assembled
Capacity per Shelf
750 lb
Shelf Adjustability
Fixed
Caster/Wheel Mounting Location
Standard
Caster Wheel Tread Type/Material
Pneumatic Rubber
Caster Frame Material
Iron
Lip Style
Flush
Caster Wheel/Tread Material
Rubber
Includes Electrical Outlets
No
Power Indicator
No
Platform Surface
Textured
Caster/Wheel Configuration
(2) Rigid, (2) Swivel

Description

Cart, Load Capacity 1,500 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 54 1/4 in, Overall Width 30 1/4 in, Number of Shelves 2, Capacity per Shelf 750 lb, Distance Between Shelves 20 3/4 in, Shelf Length 48 in, Shelf Width 30 1/4 in, Assembled/Unassembled Assembled

Restrictions

WARNING: This product can expose you to chemicals including Titanium dioxide (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Toluene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.