Shop DURHAM MFG

Instrument Cart with Flush Metal Shelves, Steel, 1,000 lb Load Capacity, 2 Shelves, 75 in L

  • Mfr # IC24361DR5PU95
  • Zoro # G6807035

product price: 
$
442.99
/ea
Free Shipping & Returns

Key Features

Overall Height
40 in
Overall Length
75 in
Overall Width
36 1/2 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
IC24361DR5PU95
Zoro #
G6807035
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
40 in
Overall Length
75 in
Overall Width
36 1/2 in
Shelf Width
24 in
Caster Width
1 1/4 in
Drawer Width
14-5/16 in
Drawer Height
6-3/16 in
Overall Depth
40"
Shelf Length
36 in
Drawer Depth
19-3/16"
Caster Dia.
5 in
Top Shelf Height
34 in
Handle Height
34 in
Inside Drawer HxWxD
5-1/4 in x 14-3/4 in x 19-1/2 in
Overall LxWxH
75 in x 36 1/2 in x 40 in
Caster Wheel Dia.
5 in
Shelf LxW
36 in x 24 in
Caster Wheel Width
1 1/4 in
Top Shelf Lip Height
1 in
Wire Rope Length
75 in
Length
75 in

Details

Material
Steel
Color
Gray
Load Capacity
1,000 lb
Item
Instrument Cart with Flush Metal Shelves
Wheel Type
5" x 1-1/4" Polyurethane
Handle Type
Flat
Number of Shelves
2
Finish
Powder Coated
Cart Shelf Style
Flush
Utility Cart Shelf Style
Flush
Handle Included
Yes
Number of Drawers
1
Gauge
14 ga
Caster Material
Polyurethane
Includes
Locking Storage Drawer, Non Marking Bumpers, Wood Top Shelf
Caster Type
(4) Swivel With Side Brake
Distance Between Shelves
19 in
Capacity per Shelf
500 lb
Utility Cart Item
Instrument Cart with (1) Locking Drawer, (4) Bumper Corners
Non-Marking
Yes
Distance Between Top and Middle Shelf
25-1/4"
Assembled/Unassembled
Assembled
Top Material
Non-Slip Vinyl Surface
Number of Compartments
0
Caster Wheel Type
Standard
Power Indicator
No
Caster Mounting Type
Plate
Includes Electrical Outlets
No
Method of Construction
Welded
Caster Wheel/Tread Material
Polyurethane
Lip Style
Flush
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Wheel Tread Type/Material
Standard Polyurethane
Caster Brake Type
Side Pedal Brake
Shelf Adjustability
Fixed
Caster/Wheel Mounting Location
Standard
Platform Surface
Vinyl Matting
Shell Material
Steel
Wire Color
Gray

Description

Metal Shelf Cart, Load Capacity 1,000 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 75 in, Overall Width 37 in, Number of Shelves 2, Capacity per Shelf 500 lb, Distance Between Shelves 19 in, Shelf Length 36 in, Shelf Width 24 in, Includes Locking Storage Drawer, Non Marking Bumpers, Wood Top Shelf, Handle Height 34 in, Top Shelf Height 34 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.