Shop DURHAM MFG

Instrument Cart with Flush Metal Shelves, Steel, 1,000 lb Load Capacity, 2 Shelves, 48 in L

  • Mfr # IC24361DRPS10SPN95
  • Zoro # G6753004

product price: 
$
830.99
/ea
Free Shipping & Returns

Key Features

Overall Height
39 1/2 in
Overall Length
48 in
Overall Width
30 1/2 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
IC24361DRPS10SPN95
Zoro #
G6753004
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
39 1/2 in
Overall Length
48 in
Overall Width
30 1/2 in
Caster Width
2 5/8 in
Caster Dia.
10 in
Drawer Depth
19-3/16"
Drawer Width
14-5/16 in
Shelf Length
36 in
Drawer Height
6-3/16 in
Shelf Width
24 in
Overall Depth
40"
Handle Height
35 1/2 in
Top Shelf Height
36 in
Caster Wheel Dia.
10 in
Shelf LxW
36 in x 24 in
Overall LxWxH
48 in x 30 1/2 in x 39 1/2 in
Caster Wheel Width
2 5/8 in
Inside Drawer HxWxD
5-1/4 in x 14-3/4 in x 19-1/2 in
Top Shelf Lip Height
1 in
Wire Rope Length
48 in
Length
48 in

Details

Material
Steel
Color
Gray
Load Capacity
1,000 lb
Item
Instrument Cart with Flush Metal Shelves
Wheel Type
10" x 2-3/4" Semi-Pneumatic
Handle Type
Flat
Number of Shelves
2
Cart Shelf Style
Flush
Capacity per Shelf
500 lb
Caster Type
(2) Rigid, (2) Swivel
Distance Between Shelves
14 in
Handle Included
Yes
Finish
Powder Coated
Includes
Grounded Power Strip with 15 ft Cord, Locking Storage Drawer, Non Marking Bumpers, Wood Top Shelf
Caster Material
Semi-Pneumatic
Number of Drawers
1
Utility Cart Shelf Style
Flush
Gauge
14 ga
Electrical Included
Yes
Utility Cart Item
Instrument Cart with (1) Locking Drawer, (4) Bumper Corners, (1) Power Strip
Non-Marking
Yes
Number of Compartments
0
Top Material
Non-Slip Vinyl Surface
Distance Between Top and Middle Shelf
21-5/8"
Assembled/Unassembled
Assembled
Power Indicator
No
Caster Wheel Type
Semipneumatic
Platform Surface
Vinyl Matting
Lip Style
Flush
Caster/Wheel Mounting Location
Standard
Shelf Adjustability
Fixed
Method of Construction
Welded
Caster Wheel/Tread Material
Rubber
Caster Mounting Type
Plate
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Includes Electrical Outlets
Yes
Caster Wheel Tread Type/Material
Semipneumatic Rubber
Caster Brake Type
No Brake Included
Shell Material
Steel
Wire Color
Gray

Description

Metal Shelf Cart, Load Capacity 1,000 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 48 in, Overall Width 31 in, Number of Shelves 2, Capacity per Shelf 500 lb, Distance Between Shelves 14 in, Shelf Length 36 in, Shelf Width 24 in, Includes Grounded Power Strip with 15 ft Cord, Locking Storage Drawer, Non Marking Bumpers, Wood Top Shelf, Handle Height 35 1/2 in, Top Shelf Height 36 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.