Shop DURHAM MFG

Instrument Cart with Flush Metal Shelves, Steel, 1,200 lb Load Capacity, 2 Shelves, 66 1/2 in L

  • Mfr # RIC24362NH4SW8PN95
  • Zoro # G6651985

product price: 
$
452.99
/ea
Free Shipping & Returns

Key Features

Overall Height
34 1/8 in
Overall Length
66 1/2 in
Overall Width
30 1/2 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RIC24362NH4SW8PN95
Zoro #
G6651985
UPC #
-
Country of Origin
Mexico
Material
Steel
Color
Gray
Load Capacity
1,200 lb
Item
Instrument Cart with Flush Metal Shelves
Wheel Type
8" x 3" Pneumatic
Handle Type
No Handle
Number of Shelves
2
Finish
Powder Coated
Caster Type
(4) Swivel
Utility Cart Shelf Style
Flush
Distance Between Shelves
21 in
Capacity per Shelf
600 lb
Caster Material
Pneumatic
Gauge
14 ga
Includes
Non-Slip Vinyl Matting
Handle Included
No
Cart Shelf Style
Flush
Utility Cart Item
Rolling Instrument Cart
Distance Between Top and Middle Shelf
21"
Assembled/Unassembled
Assembled
Top Material
Non-Slip Vinyl Surface
Number of Compartments
0
Number of Drawers
0
Caster Brake Type
No Brake Included
Caster Wheel Type
Pneumatic
Lip Style
Flush
Shelf Adjustability
Fixed
Includes Electrical Outlets
No
Method of Construction
Welded
Caster Wheel/Tread Material
Rubber
Platform Surface
Vinyl Matting
Power Indicator
No
Caster Mounting Type
Plate
Caster Wheel Tread Type/Material
Pneumatic Rubber
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster/Wheel Mounting Location
Standard
Shell Material
Steel
Wire Color
Gray
Traction Material
Steel

Dimensions

Overall Height
34 1/8 in
Overall Length
66 1/2 in
Overall Width
30 1/2 in
Shelf Width
24 in
Caster Width
2 3/4 in
Shelf Length
36 in
Overall Depth
36"
Caster Dia.
8 in
Top Shelf Height
34 in
Caster Wheel Width
2 3/4 in
Overall LxWxH
66 1/2 in x 30 1/2 in x 44 in
Caster Wheel Dia.
8 in
Shelf LxW
36 in x 24 in
Top Shelf Lip Height
1 1/2 in
Wire Rope Length
36 in
Length
36 in

Description

Metal Shelf Cart, Load Capacity 1,200 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 36 in, Overall Width 24 in, Number of Shelves 2, Capacity per Shelf 600 lb, Distance Between Shelves 21 in, Shelf Length 36 in, Shelf Width 24 in, Includes Non-Slip Vinyl Matting, Top Shelf Height 34 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.