Shop DURHAM MFG

Instrument Cart with Flush Metal Shelves, Steel, 1,200 lb Load Capacity, 2 Shelves, 48 in L

  • Mfr # RICE-2436-2-8SPN-95
  • Zoro # G9956335

product price: 
$
436.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
39 1/2 in
Overall Length
48 in
Overall Width
30 1/2 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RICE-2436-2-8SPN-95
Zoro #
G9956335
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
39 1/2 in
Overall Length
48 in
Overall Width
30 1/2 in
Overall Depth
42-1/4"
Caster Dia.
8 in
Caster Width
2 1/4 in
Lip Height
Flush
Shelf Length
36 in
Shelf Width
24 in
Top Shelf Height
34 in
Handle Height
39 3/4 in
Caster Wheel Dia.
8 in
Caster Wheel Width
2 1/4 in
Overall LxWxH
48 in x 30 1/2 in x 39 1/2 in
Shelf LxW
36 in x 24 in
Top Shelf Lip Height
1 1/2 in
Wire Rope Length
48 in
Length
48 in

Details

Material
Steel
Color
Gray
Load Capacity
1,200 lb
Item
Instrument Cart with Flush Metal Shelves
Wheel Type
8" x 2" Semi-Pneumatic
Handle Type
Ergonomic
Number of Shelves
2
Gauge
14 ga
Utility Cart Shelf Style
Flush
Distance Between Shelves
21 in
Caster Type
(2) Rigid, (2) Swivel
Handle Included
Yes
Capacity per Shelf
600 lb
Caster Material
Semi-Pneumatic
Includes
Non-Slip Vinyl Matting
Finish
Powder Coated
Cart Shelf Style
Flush
Utility Cart Item
Rolling Instrument Cart with Ergonomic Handle
Assembled/Unassembled
Assembled
Number of Compartments
0
Type
Ergonomic Handle
Top Material
Steel
Number of Drawers
0
Construction
Welded Steel
Distance Between Top and Middle Shelf
20-15/16"
Caster Wheel Tread Type/Material
Semipneumatic Rubber
Power Indicator
No
Caster/Wheel Mounting Location
Standard
Method of Construction
Welded
Caster Wheel Type
Semipneumatic
Caster Mounting Type
Plate
Includes Electrical Outlets
No
Shelf Adjustability
Fixed
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Wheel/Tread Material
Rubber
Caster Brake Type
No Brake Included
Platform Surface
Vinyl Matting
Lip Style
Flush

Description

Metal Shelf Cart, Load Capacity 1,200 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 48 in, Overall Width 31 in, Number of Shelves 2, Capacity per Shelf 600 lb, Distance Between Shelves 21 in, Shelf Length 36 in, Shelf Width 24 in, Includes Non-Slip Vinyl Matting, Handle Height 39 3/4 in, Top Shelf Height 34 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.