Instrument Cart with Flush Metal Shelves, Steel, 1,400 lb Load Capacity, 2 Shelves, 78 1/2 in L

  • Mfr # IC2436315PO95

  • Zoro # G7172356


product price:  $330.99
/ea
Additional $230.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
36 in
Overall Length
78 1/2 in
Overall Width
36 1/2 in
Material
Steel
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
IC2436315PO95
Zoro #
G7172356
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
36 in
Overall Length
78 1/2 in
Overall Width
36 1/2 in
Caster Width
1 1/4 in
Shelf Width
24 in
Overall Depth
42-11/16"
Caster Dia.
5 in
Lip Height
Flush
Shelf Length
36 in
Handle Height
31 in
Top Shelf Height
31 in
Overall LxWxH
78 1/2 in x 36 1/2 in x 36 in
Caster Wheel Dia.
5 in
Shelf LxW
36 in x 24 in
Caster Wheel Width
1 1/4 in

Details

Material
Steel
Color
Gray
Load Capacity
1,400 lb
Item
Instrument Cart with Flush Metal Shelves
Wheel Type
5" x 1-1/2" Polyolefin
Handle Type
Flat
Number of Shelves
2
Caster Material
Polyolefin
Utility Cart Shelf Style
Flush
Handle Included
Yes
Includes
Non Marking Bumpers, Wood top shelf
Distance Between Shelves
22-1/4 in
Finish
Powder Coated
Capacity per Shelf
600 lb
Gauge
14 ga
Cart Shelf Style
Flush
Caster Type
(4) Swivel With Side Brake
Utility Cart Item
Instrument Cart with (4) Bumper Corners
Non-Marking
Yes
Type
2 Shelf
Number of Compartments
0
Assembled/Unassembled
Assembled
Top Material
Steel
Distance Between Top and Middle Shelf
22-1/4"
Number of Drawers
0
Construction
Welded Steel
Caster Mounting Type
Plate
Platform Surface
Vinyl Matting
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Brake Type
Side Pedal Brake
Includes Electrical Outlets
No
Caster Wheel Tread Type/Material
Standard Polyolefin
Shelf Adjustability
Fixed
Lip Style
Flush
Method of Construction
Welded
Power Indicator
No
Caster Wheel/Tread Material
Polyolefin
Caster/Wheel Mounting Location
Standard
Caster Wheel Type
Standard

Description

Metal Shelf Cart, Load Capacity 1,400 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 79 in, Overall Width 37 in, Number of Shelves 2, Capacity per Shelf 600 lb, Distance Between Shelves 22 in, Shelf Length 36 in, Shelf Width 24 in, Includes Non Marking Bumpers, Wood top shelf, Handle Height 31 in, Top Shelf Height 31 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.