Modular-Kart, Recycled HDPE, 900 lb Load Capacity, 2 Shelves, 66 in L, 24 in W, 32 in H
- Mfr # KT6624B
- Zoro # G5967512
product price:Â
$
465.99
/ea
Free Shipping & Returns
Key Features
Overall Height
32 in
Overall Length
66 in
Overall Width
24 in
Material
Recycled HDPE
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KT6624B
- Zoro #
- G5967512
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 32 in
- Overall Length
- 66 in
- Overall Width
- 24 in
- Shelf Length
- 66 in
- Shelf Width
- 24"
Details
- Material
- Recycled HDPE
- Color
- Black
- Load Capacity
- 900 lb
- Item
- Modular-Kart
- Wheel Type
- Caster
- Number of Shelves
- 2
- Assembled/Unassembled
- Unassembled
- Features
- Mobile
Description
Kart,Modular,Solid Top,66 In.x24 In.x32 In. Base
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.