Order-Picking Utility Cart with Lipped Metal Shelves, Steel, 1,200 lb Load Capacity, 2 Shelves

  • Mfr # OPCFS-2436-2-95
  • Zoro # G3850786
product price: 
$
360.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
48 in
Overall Length
54 1/2 in
Overall Width
30 1/2 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
OPCFS-2436-2-95
Zoro #
G3850786
UPC #
-
Country of Origin
Mexico
Material
Steel
Color
Gray
Load Capacity
1,200 lb
Item
Order-Picking Utility Cart with Lipped Metal Shelves
Wheel Type
5" x 1-1/4" Polyurethane
Handle Type
Flat
Number of Shelves
2
Caster Type
(2) Rigid, (2) Swivel With Side Brake
Handle
Tubular
Gauge
14 ga
Shelf Type
Lipped
Finish
Powder Coated
Includes
Writing Shelf
Distance Between Shelves
24-1/8 in
Capacity per Shelf
600 lb
Caster Material
Polyurethane
Utility Cart Item
2 Shelves Order Picking Cart with Writing Shelf
Utility Cart Shelf Style
Lipped
Number of Compartments
0
Assembled/Unassembled
Assembled
Type
Flush
Number of Drawers
0
Distance Between Top and Middle Shelf
24-1/8"
Construction
Welded Steel
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Brake Type
Side Pedal Brake
Caster Wheel/Tread Material
Polyurethane
Caster/Wheel Mounting Location
Standard
Method of Construction
Welded
Lip Style
4-Sided Lipped
Platform Surface
Smooth
Shelf Adjustability
Fixed
Caster Wheel Tread Type/Material
Standard Polyurethane
Caster Mounting Type
Plate
Includes Electrical Outlets
No
Power Indicator
No
Caster Wheel Type
Standard
Shell Material
Steel
Wire Color
Gray
Traction Material
Steel

Dimensions

Overall Height
48 in
Overall Length
54 1/2 in
Overall Width
30 1/2 in
Caster Width
1 1/4 in
Shelf Width
24 in
Shelf Length
36 in
Lip Height
1-1/2 in
Writing Shelf Dimensions
12"L x 21-11/16"W
Caster Dia.
5 in
Handle Height
40 1/4 in
Top Shelf Height
35 in
Shelf LxW
36 in x 24 in
Bottom Shelf Lip Height
1 1/2 in
Top Shelf Lip Height
1 1/2 in
Caster Wheel Width
1 1/4 in
Caster Wheel Dia.
5 in
Overall LxWxH
54 1/2 in x 30 1/2 in x 48 in
Writing Shelf LxW
12 in x 21-5/8 in
Shelf Lip Height
1-1/2"
Wire Rope Length
55 in
Length
55 in

Description

Utility Cart, Load Capacity 1,200 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 55 in, Overall Width 31 in, Number of Shelves 2, Capacity per Shelf 600 lb, Distance Between Shelves 24 in, Shelf Length 36 in, Shelf Width 24 in, Includes Writing Shelf, Handle Height 40 1/4 in, Top Shelf Height 35 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.