Aluminum Hand Truck Dolly w/ Dual Handle and 10 in Caster Wheels - 600lbs, 2PK
- Mfr # HT-AL-301x2
- Zoro # G622786044
product price:Â
$
419.99
/pk of 2, $210.00/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HT-AL-301x2
- Zoro #
- G622786044
- UPC #
- 840223685550
- Country of Origin
- China
- Material
- Aluminum
- Color
- Silver
Description
Make your lifting and moving experience better and hassle-free with our Aluminum Hand Truck w/ Dual Handle-600 lbs Capacity. This versatile equipment will enable you to handle a variety of materials across different settings, like warehouses, distribution centers, retail and merchandising, etc. We have engineered this hand dolly truck for your convenience. It’s lightweight, ergonomic, and durable. Explore its other features. Design & Dimension: Our dual-handle hand truck is 52-5/16 in high and 17-3/4 in long, making it ideal for transporting large to tall items. The beveled nose plate at the bottom is 19-5/16 in wide and 7-1/2 in deep. You can easily maneuver your tall and large items from floor to floor, loading and unloading, etc. Robust Construction: We have engineered these dual-handle trucks from aluminum, which offers excellent strength and durability. The material will ensure a long service life and will not degrade due to weather and environmental changes. It has great resistance against corrosion and rust, making it perfect for outdoor settings, too. Additionally, our hand trucks are die-cast for better load handling. Weight Capacity: Our aluminum hand trucks offer excellent durability and are designed to handle a weight capacity of up to 600 lbs. You can easily maneuver the goods/parcels up to the mentioned load capacity; exceeding the limit is not recommended. Two Caster Wheels: It includes polyurethane casters, which are 10 in in size. These caster wheels are perfect for outdoor and indoor settings and offer great durability and maintenance-free operation. The casters are highly resistant to abrasion and wear, reducing the risk of scratching and scuffing the sensitive flooring. They will absorb shocks, preventing the items from being transported and ensuring smooth operation. Includes Stair Climbers: Ease your operation and transportation of loads/goods up and down the stairs with the aluminum stair climber included in our hand truck. It will ensure smooth navigation of steps while reducing the physical strain and effort required by users. Further, you can reduce the risk of the hand truck tipping over during operation. Dual-Handle: Our hand truck includes a dual handle for better operation and better stability in varied environments. It will help you stabilize the loads and distribute force better. Additionally, the dual handle will provide a comfortable and ergonomic grip, allowing you better control and reduced strain on hands and wrists.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.