Shop DURHAM MFG

Utility Cart with Lipped & Flush Metal Shelves, Steel, 3,600 lb Load Capacity, 3 Shelves, 38 in H

  • Mfr # RSCE-3072-3-3.6K-TLD-95
  • Zoro # G9955136

product price: 
$
618.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
38 in
Overall Length
78 1/2 in
Overall Width
30 1/2 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RSCE-3072-3-3.6K-TLD-95
Zoro #
G9955136
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
38 in
Overall Length
78 1/2 in
Overall Width
30 1/2 in
Handle Height
43 3/8 in
Shelf Length
72 in
Top Shelf Height
38 in
Lip Height
1-1/2 in
Shelf Width
30 in
Caster Width
2 in
Caster Dia.
6 in
Top Shelf Lip Height
1 1/2 in
Overall LxWxH
78 3/8 in x 30 3/8 in x 38 in
Caster Wheel Dia.
6 in
Shelf LxW
72 in x 30 in
Caster Wheel Width
2 in
Bottom Shelf Lip Height
1 1/2 in
Shelf Lip Height
1-1/2"
Wire Rope Length
78 in
Length
78 in

Details

Material
Steel
Color
Gray
Load Capacity
3,600 lb
Item
Utility Cart with Lipped & Flush Metal Shelves
Wheel Type
6" x 2" Phenolic
Handle Type
Ergonomic
Number of Shelves
3
Cart Shelf Style
Lipped/Flush Combination
Finish
Powder Coated
Capacity per Shelf
800 lb
Non-Marking
No
Handle Included
Yes
Assembled/Unassembled
Assembled
Caster Type
(2) Rigid, (2) Swivel
Distance Between Shelves
11 3/4 in
Utility Cart Shelf Style
Lipped/Flush Combination
Utility Cart Item
3 Shelf Stock Cart with Ergonomic Handle
Gauge
14 ga
Caster Material
Phenolic
Electrical Included
No
Number of Compartments
0
Distance Between Top and Middle Shelf
12 in
Construction
Welded Steel
Number of Drawers
0
Distance Between Middle and Bottom Shelf
12 in
Type
Ergonomic Handle
Caster Brake Type
Side Pedal Brake
Caster Wheel/Tread Material
Phenolic
Includes Electrical Outlets
No
Caster Mounting Type
Plate
Shelf Adjustability
Fixed
Caster/Wheel Mounting Location
Standard
Power Indicator
No
Platform Surface
Smooth
Caster Wheel Type
Standard
Caster Wheel Tread Type/Material
Standard Phenolic
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Lip Style
Combination
Method of Construction
Welded
Shell Material
Steel
Wire Color
Gray

Description

Utility Cart, Load Capacity 3,600 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 78 in, Overall Width 30 in, Number of Shelves 3, Capacity per Shelf 800 lb, Distance Between Shelves 12 in, Shelf Length 72 in, Shelf Width 30 in, Distance Between Middle and Bottom Shelf 12 in, Distance Between Top and Middle Shelf 12 in, Handle Height 43 3/8 in, Top Shelf Height 38 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.