Shop DURHAM MFG

Order-Picking Utility Cart with Lipped Metal Shelves, Steel, 1,200 lb Load Capacity, 3 Shelves

  • Mfr # OPC-3072-3-95
  • Zoro # G9829766

product price: 
$
532.99
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
41 in
Overall Length
78 1/2 in
Overall Width
30 1/2 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
OPC-3072-3-95
Zoro #
G9829766
UPC #
-
Country of Origin
Mexico
Material
Steel
Color
Gray
Load Capacity
1,200 lb
Item
Order-Picking Utility Cart with Lipped Metal Shelves
Wheel Type
5" x 1-1/4" Polyurethane
Handle Type
Flat
Number of Shelves
3
Distance Between Shelves
12 5/8 in
Shelf Type
Lipped
Includes
Writing Shelf
Gauge
14 ga
Handle
Tubular
Finish
Powder Coated
Caster Type
(2) Rigid, (2) Swivel with Brake
Caster Material
Polyurethane
Capacity per Shelf
466 lb
Utility Cart Item
3 Shelves Order Picking Cart with Writing Shelf
Utility Cart Shelf Style
Lipped
Assembled/Unassembled
Assembled
Construction
Welded Steel
Number of Drawers
0
Type
3 Shelf
Number of Compartments
0
Distance Between Top and Middle Shelf
13 in
Distance Between Middle and Bottom Shelf
13 in
Platform Surface
Smooth
Method of Construction
Welded
Includes Electrical Outlets
No
Caster Mounting Type
Plate
Shelf Adjustability
Fixed
Power Indicator
No
Caster Wheel Tread Type/Material
Standard Polyurethane
Caster Brake Type
Side Pedal Brake
Caster/Wheel Configuration
(2) Rigid, (2) Swivel with Brake
Caster/Wheel Mounting Location
Standard
Caster Wheel Type
Standard
Lip Style
4-Sided Lipped
Caster Wheel/Tread Material
Polyurethane
Shell Material
Steel
Wire Color
Gray
Traction Material
Steel

Dimensions

Overall Height
41 in
Overall Length
78 1/2 in
Overall Width
30 1/2 in
Writing Shelf Dimensions
11-7/8" x 28-1/16"
Caster Width
1 1/4 in
Lip Height
1-1/2 in
Shelf Length
72 in
Caster Dia.
5 in
Shelf Width
30 in
Handle Height
37 3/8 in
Top Shelf Height
38 in
Bottom Shelf Lip Height
1 1/2 in
Writing Shelf LxW
11-7/8 in x 22-1/8 in
Shelf LxW
72 in x 30 in
Top Shelf Lip Height
1 1/2 in
Overall LxWxH
78 3/8 in x 30 3/8 in x 41 in
Caster Wheel Dia.
5 in
Caster Wheel Width
1 1/4 in
Shelf Lip Height
1-1/2"
Wire Rope Length
78 in
Length
78 in

Description

Utility Cart, Load Capacity 1,200 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 78 in, Overall Width 30 in, Number of Shelves 3, Capacity per Shelf 466 lb, Distance Between Shelves 13 in, Shelf Length 72 in, Shelf Width 30 in, Includes Writing Shelf, Distance Between Middle and Bottom Shelf 13 in, Distance Between Top and Middle Shelf 13 in, Handle Height 37 3/8 in, Top Shelf Height 38 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.