Shop DURHAM MFG

Order-Picking Utility Cart with Lipped Metal Shelves, Steel, 3,000 lb Load Capacity, 3 Shelves

  • Mfr # OPC-304848-3-6PH-95
  • Zoro # G2253338

product price: 
$
461.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
41 in
Overall Length
87 1/2 in
Overall Width
30 1/2 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
OPC-304848-3-6PH-95
Zoro #
G2253338
UPC #
-
Country of Origin
Mexico
Material
Steel
Color
Gray
Load Capacity
3,000 lb
Item
Order-Picking Utility Cart with Lipped Metal Shelves
Wheel Type
6" x 2" Phenolic
Handle Type
Flat
Number of Shelves
3
Finish
Powder Coated
Handle
Tubular
Capacity per Shelf
1,000 lb
Distance Between Shelves
17 1/8 in
Shelf Type
Lipped
Gauge
14 ga
Caster Material
Phenolic
Caster Type
(2) Rigid, (2) Swivel
Includes
Writing Shelf
Utility Cart Shelf Style
Lipped
Utility Cart Item
3 Shelves Order Picking Cart with Writing Shelf
Distance Between Middle and Bottom Shelf
17 in
Distance Between Top and Middle Shelf
17 in
Number of Drawers
0
Type
3 Shelf
Assembled/Unassembled
Assembled
Construction
Welded Steel
Number of Compartments
0
Caster Wheel/Tread Material
Phenolic
Power Indicator
No
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Method of Construction
Welded
Caster Brake Type
No Brake Included
Shelf Adjustability
Fixed
Caster Wheel Type
Standard
Caster/Wheel Mounting Location
Standard
Lip Style
4-Sided Lipped
Platform Surface
Smooth
Includes Electrical Outlets
No
Caster Wheel Tread Type/Material
Standard Phenolic
Caster Mounting Type
Plate
Shell Material
Steel
Wire Color
Gray
Traction Material
Steel

Dimensions

Overall Height
41 in
Overall Length
87 1/2 in
Overall Width
30 1/2 in
Lip Height
1-1/2 in
Writing Shelf Dimensions
11-7/8" x 28-1/16"
Shelf Width
30 in
Caster Width
2 in
Caster Dia.
6 in
Shelf Length
48 in
Handle Height
47 3/4 in
Top Shelf Height
48 in
Overall LxWxH
87 1/2 in x 30 1/2 in x 41 in
Writing Shelf LxW
11-7/8 in x 22-1/8 in
Top Shelf Lip Height
1 1/2 in
Caster Wheel Dia.
6 in
Shelf LxW
48 in x 30 in
Caster Wheel Width
2 in
Bottom Shelf Lip Height
1 1/2 in
Shelf Lip Height
1-1/2"
Wire Rope Length
88 in
Length
88 in

Description

Utility Cart, Load Capacity 3,000 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 88 in, Overall Width 31 in, Number of Shelves 3, Capacity per Shelf 1,000 lb, Distance Between Shelves 17 in, Shelf Length 48 in, Shelf Width 30 in, Includes Writing Shelf, Distance Between Middle and Bottom Shelf 17 in, Distance Between Top and Middle Shelf 17 in, Handle Height 47 3/4 in, Top Shelf Height 48 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.