Gray, Steel Rotary Bin Divider, 1/2 in W, 5 1/2 in H

  • Mfr # 1141-95-IND

  • Zoro # G2146157


product price:  $5.49
/ea
Sold in multiples of 20 for $109.80

Key Features

Overall Height
5 1/2 in
Material
Steel
Color
Gray
For Use With
Mfr. No. 1XHK2, 1XHK3, 1XHK4
Height
5 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1141-95-IND
Zoro #
G2146157
UPC #
714334060189
Country of Origin
Mexico

Dimensions

Overall Height
5 1/2 in
Height
5 1/2 in
Depth
7 5/16 in
Width
1/2 in
Compartment Height
3 in
Compartment Width
1/2 in
Compartment Depth
7 5/16 in

Details

Material
Steel
Color
Gray
Item
Rotary Bin Divider
For Use With
Mfr. No. 1XHK2, 1XHK3, 1XHK4
Finish
Powder Coated
Product Type
Rotary Bin Divider

Description

Rotary Bin Divider, Compartment Depth 7 5/16 in, Compartment Height 3 in, Compartment Width 1/2 in, Overall Height 5 1/2 in, Gray, Steel, Powder Coated, Rotary Bin Divider

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.