Single-Side-Access Slat-Wall Metal Stock Truck, Steel, 3,600 lb Load Capacity, 1 Shelves, 57 in H

  • Mfr # OPTT-4824-1-6PU-95

  • Zoro # G2228917


product price:  $490.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
57 in
Overall Length
25 1/2 in
Overall Width
56 1/2 in
Material
Steel
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
OPTT-4824-1-6PU-95
Zoro #
G2228917
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
57 in
Overall Length
25 1/2 in
Overall Width
56 1/2 in
Shelf Width
24 in
Caster Width
2 in
Caster Dia.
6"
Shelf Length
48 in
Inside Length
48 in
Inside Height
45 1/2 in
Overall LxWxH
56-1/2 inx25-1/2 inx57 in
Shelf LxW
48 inx24 in
Caster Wheel Dia.
6 in
Inside Width
24 in

Details

Material
Steel
Color
Gray
Load Capacity
3,600 lb
Item
Single-Side-Access Slat-Wall Metal Stock Truck
Wheel Type
6" x 2" Polyurethane
Handle Type
Flat
Number of Shelves
1
Features
Push Handle
Caster Material
Polyurethane
Caster Type
(2) Rigid, (2) Swivel
Finish
Powder Coated
Gauge
14 ga
Construction
Welded Steel
Utility Cart Item
Open Portable Tube Truck
Capacity per Shelf
3600 lb.
Number of Side Panels
3
Lip Style
Flush
Method of Construction
Welded
Side Panel Construction
Slat
Caster Mounting Type
Plate
Shelf Adjustability
Fixed
Caster Brake Type
No Brake Included
Caster Wheel/Tread Material
Polyurethane
Caster Wheel Type
Standard
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster/Wheel Mounting Location
Standard
Number of Accessible Sides
1

Description

Single-Side-Access Slat-Wall Metal Stock Truck, Load Capacity 3,600 lb, Number of Shelves 1, Shelf Length 48 in, Shelf Width 24 in, Caster Brake Type No Brake Included, Caster Wheel Dia. 6 in, Caster Wheel/Tread Material Polyurethane, Caster/Wheel Configuration (2) Rigid, (2) Swivel, Caster/Wheel Mounting Location Standard, Finish Powder Coated, Handle Type Flat, Material Steel, Method of Construction Welded, Overall Length 25 1/2 in, Overall Width 56 1/2 in, Overall Height 57 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products