Shop ZORO SELECT

Utility Cart with Lipped Metal Shelves, Steel, 1,500 lb Load Capacity, 2 Shelves, 36 in L, 36 in H

  • Mfr # SC-2436-2
  • Zoro # G0103273

product price: 
$
602.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
36 in
Overall Length
36 in
Overall Width
36 1/4 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SC-2436-2
Zoro #
G0103273
UPC #
-
Country of Origin
United States
Material
Steel
Color
Gray
Load Capacity
1,500 lb
Item
Utility Cart with Lipped Metal Shelves
Handle Type
Flat
Number of Shelves
2
Utility Cart Item
Flat Handle Utility Cart
Electrical Included
No
Utility Cart Shelf Style
Lipped/Flush Combination
Caster Material
Polyurethane
Cart Shelf Style
Lipped/Flush Combination
Distance Between Shelves
23 1/4 in
Handle Included
Yes
Finish
Polane
Non-Marking
No
Capacity per Shelf
1,100 lb
Green Environmental Attribute
Product Contains a Minimum of 90% Post-Consumer Recycled Content
Assembled/Unassembled
Assembled
Gauge
11 ga
Caster Type
(2) Rigid, (2) Swivel
Caster/Wheel Mounting Location
Standard
Caster/Wheel Configuration
(2) Rigid, (2) Swivel with Brake
Power Indicator
No
Includes Electrical Outlets
No
Caster Frame Material
Steel
Caster Wheel Type
Standard
Caster Core Material
Polyurethane
Number of Compartments
0
Caster Brake Type
Total Lock Brake
Lip Style
4-Sided Lipped
Caster Outside Bolt Hole Spacing
3-1/2 in x 3 in
Method of Construction
Welded
Shelf Adjustability
Fixed
Caster Wheel/Tread Material
Polyurethane
Platform Surface
Smooth
Caster Wheel Tread Type/Material
Standard Polyurethane
Caster Mounting Type
Plate
Number of Drawers
0
Shell Material
Steel
Wire Color
Gray
Traction Material
Steel

Dimensions

Overall Height
36 in
Overall Length
36 in
Overall Width
36 1/4 in
Shelf Length
24 in
Shelf Width
36 in
Caster Dia.
5 in
Handle Height
31 in
Caster Width
2 in
Lip Height
1-1/2 in
Top Shelf Height
36 in
Adjustable Height Range
Not Adjustable
Caster Wheel Width
2 in
Bottom Shelf Lip Height
1 1/2 in
Caster Mounting Plate Size
4-1/2 in x 3-3/4 in
Writing Shelf LxW
36 in x 24 in
Top Shelf Lip Height
1 1/2 in
Overall LxWxH
36 in x 36 1/4 in x 36 in
Caster Mounting Height
6 1/2 in
Shelf LxW
24 in x 36 in
Caster Wheel Dia.
5 in
Shelf Lip Height
1-1/2"
Wire Rope Length
36 in
Length
36 in

Description

Utility Cart, Load Capacity 1,500 lb, Steel Material, 11 ga Gauge, Polane Finish, Gray Color, Overall Length 36 in, Overall Width 36 in, Number of Shelves 2, Capacity per Shelf 1,100 lb, Distance Between Shelves 23 in, Shelf Length 24 in, Shelf Width 36 in, Handle Height 31 in, Top Shelf Height 36 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.