Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Truck, Steel, 5,000 lb Load Capacity, 2 Shelves, 66 1/2 in L, 30 1/2 in W, 39 1/2 in H, Flat Handle

  • Mfr # HET-3060-2-5K-95

  • Zoro # G1943001


product price: $1,238.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Overall Height
39 1/2 in
Overall Length
66 1/2 in
Overall Width
30 1/2 in
Material
Steel
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HET-3060-2-5K-95
Zoro #
G1943001
UPC #
714334058483
Country of Origin
Mexico

Dimensions

Overall Height
39 1/2 in
Overall Length
66 1/2 in
Overall Width
30 1/2 in
Shelf Width
30 3/8 in
Caster Wheel Width
2 in
Shelf Length
60 in
Top Shelf Height
39 1/2 in
Caster Width
2 in
Caster Wheel Dia.
8 in
Shelf LxW
60 in x 30 3/8 in
Overall LxWxH
66 1/2 in x 30 1/2 in x 39 1/2 in

Details

Material
Steel
Color
Gray
Load Capacity
5,000 lb
Item
Truck
Handle Type
Flat
Number of Shelves
2
Distance Between Shelves
26 3/4 in
Caster Wheel Type
Tread on Core
Gauge
12 ga
Capacity per Shelf
2,500 lb
Finish
Powder Coated
Assembled/Unassembled
Assembled
Shelf Adjustability
Fixed
Platform Surface
Textured
Power Indicator
No
Caster/Wheel Mounting Location
Standard
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Method of Construction
Welded
Caster Wheel/Tread Material
Phenolic
Caster Core Material
Phenolic
Caster Wheel Tread Type/Material
Tread on Core Phenolic
Includes Electrical Outlets
No
Lip Style
Flush
Caster Frame Material
Iron

Description

Truck, Load Capacity 5,000 lb, Steel Material, 12 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 66 1/2 in, Overall Width 30 1/2 in, Number of Shelves 2, Capacity per Shelf 2,500 lb, Distance Between Shelves 26 3/4 in, Shelf Length 60 in, Shelf Width 30 3/8 in, Top Shelf Height 39 1/2 in, Assembled/Unassembled Assembled

Restrictions

WARNING: This product can expose you to chemicals including Titanium dioxide (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Toluene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.