Shop DURHAM MFG

Cart, Steel, 3,000 lb Load Capacity, 5 Shelves, 66 1/4 in L, 30 1/4 in W, 60 in H, Flat Handle

  • Mfr # RSC-3060-5-3K-95
  • Zoro # G1943780

product price: 
$
1,536.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
60 in
Overall Length
66 1/4 in
Overall Width
30 1/4 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RSC-3060-5-3K-95
Zoro #
G1943780
UPC #
714334058087
Country of Origin
Mexico
Material
Steel
Color
Gray
Load Capacity
3,000 lb
Item
Cart
Handle Type
Flat
Number of Shelves
5
Distance Between Shelves
10 1/2 in
Gauge
14 ga
Capacity per Shelf
600 lb
Caster Wheel Type
Tread on Core
Assembled/Unassembled
Assembled
Finish
Powder Coated
Caster Wheel Tread Type/Material
Tread on Core Phenolic
Caster Wheel/Tread Material
Phenolic
Caster Frame Material
Iron
Platform Surface
Textured
Lip Style
Combination
Caster/Wheel Mounting Location
Standard
Includes Electrical Outlets
No
Power Indicator
No
Shelf Adjustability
Fixed
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Core Material
Phenolic
Shell Material
Steel
Wire Color
Gray
Traction Material
Steel

Dimensions

Overall Height
60 in
Overall Length
66 1/4 in
Overall Width
30 1/4 in
Shelf Length
60 in
Shelf Width
30 1/4 in
Caster Wheel Width
2 in
Caster Wheel Dia.
6 in
Top Shelf Height
60 in
Caster Width
2 in
Overall LxWxH
66 1/4 in x 30 1/4 in x 60 in
Shelf LxW
60 in x 30 1/4 in
Bottom Shelf Lip Height
1 1/2 in
Wire Rope Length
66 in
Length
66 in

Description

Cart, Load Capacity 3,000 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 66 1/4 in, Overall Width 30 1/4 in, Number of Shelves 5, Capacity per Shelf 600 lb, Distance Between Shelves 10 1/2 in, Shelf Length 60 in, Shelf Width 30 1/4 in, Top Shelf Height 60 in, Assembled/Unassembled Assembled

Restrictions

WARNING: This product can expose you to chemicals including Titanium dioxide (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Toluene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.