Utility Cart with Lipped Metal Shelves, Steel, 1,200 lb Load Capacity, 2 Shelves, 39 in L, 41 in H

  • Mfr # RSCE-243648-2-95

  • Zoro # G2226220


product price:  $240.99
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
41 in
Overall Length
39 in
Overall Width
24 1/2 in
Material
Steel
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RSCE-243648-2-95
Zoro #
G2226220
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
41 in
Overall Length
39 in
Overall Width
24 1/2 in
Handle Height
47 3/4 in
Shelf Width
24 in
Lip Height
1-1/2 in
Caster Width
1 1/4 in
Shelf Length
36 in
Caster Dia.
5 in
Top Shelf Height
42 in
Top Shelf Lip Height
1 1/2 in
Bottom Shelf Lip Height
1 1/2 in
Caster Wheel Dia.
5 in
Overall LxWxH
39 in x 24 1/2 in x 41 in
Shelf LxW
36 in x 24 in
Caster Wheel Width
1 1/4 in
Shelf Lip Height
1-1/2"

Details

Material
Steel
Color
Gray
Load Capacity
1,200 lb
Item
Utility Cart with Lipped Metal Shelves
Wheel Type
5" x 1-1/4" Polyurethane
Handle Type
Ergonomic
Number of Shelves
2
Capacity per Shelf
600 lb
Assembled/Unassembled
Assembled
Handle Included
Yes
Finish
Powder Coated
Caster Type
(2) Rigid, (2) Swivel With Side Brake
Caster Material
Polyurethane
Utility Cart Shelf Style
Lipped
Gauge
14 ga
Non-Marking
Yes
Electrical Included
No
Distance Between Shelves
31 in
Cart Shelf Style
Lipped
Utility Cart Item
2 Shelf Stock Cart with Ergonomic Handle
Distance Between Top and Middle Shelf
31-1/8"
Number of Drawers
0
Type
Lipped Shelves
Number of Compartments
0
Construction
Welded Steel
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Method of Construction
Welded
Caster/Wheel Mounting Location
Standard
Caster Mounting Type
Plate
Caster Wheel Type
Standard
Power Indicator
No
Lip Style
4-Sided Lipped
Platform Surface
Smooth
Caster Wheel/Tread Material
Polyurethane
Shelf Adjustability
Fixed
Includes Electrical Outlets
No
Caster Brake Type
Side Pedal Brake
Caster Wheel Tread Type/Material
Standard Polyurethane

Description

Utility Cart, Load Capacity 1,200 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 39 in, Overall Width 25 in, Number of Shelves 2, Capacity per Shelf 600 lb, Distance Between Shelves 31 in, Shelf Length 36 in, Shelf Width 24 in, Handle Height 47 3/4 in, Top Shelf Height 42 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.