Zoro Select
Utility Cart with Lipped Metal Shelves, Steel, Ergonomic, 3 Shelves, 1,200 lb
Mfr # RSCE-304841-3-95
Zoro # G9841675
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$399.99
Key Features
- Overall Height 35 1/2 in
- Overall Length 52 in
- Overall Width 30 1/2 in
- Material Steel
- Color Gray
Explore More Products
- ZORO SELECT Corrosion-Resistant Utility Cart with Single-Side Flush Metal Shelves, Stainless Steel, Flat SRSC2022363FLD4PU
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb RSC-2436-2-5PO-95
- ZORO SELECT Utility Cart with Lipped Plastic Shelves, Polyethylene, Flat, 2 Shelves, 300 lb HE32-G
- ZORO SELECT Corrosion-Resistant Utility Cart with Lipped Metal Shelves, Stainless Steel, Flat, 4 Shelves SRSC1624484ALU6PU
- ZORO SELECT Utility Cart with Flush Metal Shelves, Steel, Ergonomic, 2 Shelves, 3,600 lb RSCE-2448-2-ALD-8PUSB-95
- ZORO SELECT Steel Utility Cart with Lipped Metal Shelves, Ergonomic, 2 Shelves, 1,400 lb RSCE1P-2448-2-5PO-95
- ZORO SELECT Order-Picking Utility Cart with Lipped Metal Shelves, Steel, Flat, 3 Shelves, 1,200 lb OPC-3072-3-95
- ZORO SELECT Steel Instrument Cart with Flush Metal Shelves, Flat, 2 Shelves, 1,200 lb RSIC-2436-2-8PN-95
- ZORO SELECT Order-Picking Utility Cart with Lipped Metal Shelves, Steel, Flat, 3 Shelves, 3,000 lb OPC-243648-3-6PH-95
- LUXOR 3-SHELF UTILITY CART HE42-B
- ZORO SELECT Utility Cart with Lipped Plastic Shelves, Thermoplastic Resin, Flat, 3 Shelves, 300 lb WT34
- Zoro Select Utility Carts