Utility Cart with Lipped Metal Shelves, Steel, 1,500 lb Load Capacity, 2 Shelves, 63 1/2 in L

  • Mfr # RSCR-3048-95

  • Zoro # G2148660


product price:  $472.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
60 in
Overall Length
63 1/2 in
Overall Width
30 1/4 in
Material
Steel
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RSCR-3048-95
Zoro #
G2148660
UPC #
714334012430
Country of Origin
Mexico

Dimensions

Overall Height
60 in
Overall Length
63 1/2 in
Overall Width
30 1/4 in
Caster Width
2 3/4 in
Caster Dia.
8 in
Shelf Width
30 in
Shelf Length
48 in
Top Shelf Height
46 1/4 in
Lip Height
1-1/2 in
Handle Height
45 1/4 in
Caster Wheel Dia.
8 in
Caster Wheel Width
2 3/4 in
Top Shelf Lip Height
1 1/2 in
Shelf LxW
48 in x 30 in
Bottom Shelf Lip Height
1 1/2 in
Overall LxWxH
63 1/2 in x 30 1/4 in x 60 in
Shelf Lip Height
1-1/2"

Details

Material
Steel
Color
Gray
Load Capacity
1,500 lb
Item
Utility Cart with Lipped Metal Shelves
Wheel Type
8" x 2" Pneumatic
Handle Type
Flat
Number of Shelves
2
Non-Marking
No
Electrical Included
No
Utility Cart Shelf Style
Lipped
Caster Type
(2) Rigid, (2) Swivel
Handle Included
Yes
Capacity per Shelf
750 lb
Utility Cart Item
2 Shelf Stock Cart with Raised Handle
Distance Between Shelves
26-3/4 in
Includes
Punctureproof Casters
Caster Material
Pneumatic Rubber
Gauge
14 ga
Finish
Powder Coated
Assembled/Unassembled
Assembled
Cart Shelf Style
Lipped
Number of Compartments
0
Distance Between Top and Middle Shelf
26-3/4"
Construction
Welded
Number of Drawers
0
Shelf Adjustability
Fixed
Caster Wheel/Tread Material
Rubber
Caster Wheel Type
Pneumatic
Caster/Wheel Mounting Location
Standard
Power Indicator
No
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Method of Construction
Welded
Caster Wheel Tread Type/Material
Pneumatic Rubber
Includes Electrical Outlets
No
Caster Mounting Type
Plate
Caster Brake Type
No Brake Included
Platform Surface
Smooth
Lip Style
4-Sided Lipped

Description

Utility Cart, Load Capacity 1,500 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 64 in, Overall Width 30 in, Number of Shelves 2, Capacity per Shelf 750 lb, Distance Between Shelves 27 in, Shelf Length 48 in, Shelf Width 30 in, Includes Punctureproof Casters, Handle Height 45 1/4 in, Top Shelf Height 46 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.