Shop DURHAM MFG

Shelving Storage Cabinet, 23-7/8 in H, 33-3/4 in W, 12-1/2 in D, Swing, Padlock Hasp, Gray

  • Mfr # 338-95

  • Zoro # G2802152


product price: 
$
172.99
/ea
Free Shipping & Returns

Key Features

Cabinet Style
Shelving
Duty Rating
Medium Duty
Load Capacity per Shelf
50 lbs
Door Type
Standard
Lock Type
Padlock Hasp
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
338-95
Zoro #
G2802152
UPC #
714334338950
Country of Origin
Mexico

Dimensions

Overall Height
23-7/8 in
Overall Depth
12-1/2 in
Overall Width
33-3/4 in
Cabinet Height Range
Desk or Table Height
Panel Material Thickness
20 ga
Height of Cabinet
23 3/4 in
Depth of Cabinet
12 in
Width of Cabinet
33 3/4 in

Details

Cabinet Style
Shelving
Duty Rating
Medium Duty
Load Capacity per Shelf
50 lbs
Door Type
Standard
Lock Type
Padlock Hasp
Door Locking Points
1 Point
Number of Shelves
1
Number of Drawers
0
Item
Storage Cabinet
Cabinet Material
Steel
Assembled/Unassembled
Assembled
Method of Construction
Welded
Color
Gray
Number of Doors
2
Shelf Capacity
50 lbs
Includes
Lipped Shelves
Material
Steel
Green Certification or Other Recognition
GreenCircle, GREENGUARD
Weight
41 lb
Features
Durable, Heavy Duty, Interlocking, Wall Mountable, Reinforced Door, Warp Resistant, Welded
Mounting Type
Keyhole Slots
Base Type
Frame
Body Panel Type
Solid
Wall-Mounting Type
Keyhole Slots
Mobility
Stationary
Door Handle Type
Swing
Casters Included
No
Shelf Adjustability
Fixed
Material - Cabinets
Steel
For Use Indoors/Outdoors
No
Cabinet Finish
Powder Coated
Locking Cabinet
Yes
Cabinet Locking Mechanism
Padlock Hasp
Item - Storage Cabinets
Storage Cabinet
Finish - Cabinets
Powder Coated
Number of Cabinet Shelves
1
Cabinet Storage Components
Shelves
Audit Trail Storage
None
Cabinet Color
Gray
Frame Assembled
Assembled

Description

Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Gray, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Medium Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 50 lb, Lock Type Padlock Hasp, Mobility Stationary, Mounting Location Wall, Number of Shelves 1, Overall Depth 12 1/2 in, Overall Height 24 in, Overall Width 34 in, Audit Trail Storage None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.