
Storage Cabinet, 78 in H, 48 1/4 in W, 24 1/4 in D, Swing, Padlockeable, 4 Shelves
Mfr # HDJC244878-165-4S95
Zoro # G416066024
product price: $1,571.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.
Key Features
Door Locking Points
3
Shelf Material Thickness
14 ga
Panel Material Thickness
12 ga
Shelf Material
Steel
Cabinet Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HDJC244878-165-4S95
Zoro #
G416066024
UPC #
714334087179
Country of Origin
Mexico
Dimensions
Shelf Material Thickness
14 ga
Panel Material Thickness
12 ga
Overall Depth
24 1/4 in
Overall Width
48 1/4 in
Overall Height
78 in
Maximum Shackle Diameter
5/8 in
Leg Material Thickness
12 ga
Shelf Depth
15 7/8 in
Leg Height
6 in
Shelf WxD
15 7/8 in x 47 3/4 in; 15 7/8 in x 15 9/16 in
Shelf Width
15 7/8 in
Door Material Thickness
12 ga
Description
Storage Cabinet, Base Type Legs, Body Panel Type Solid, Cabinet Color Gray, Cabinet Material Steel, Cabinet Storage Components Bins, Partition, Shelves, Door Handle Type Swing, Door Type Recessed, Solid, Duty Rating Extra-Heavy Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 750 lb, Lock Type Padlockeable, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 4, Overall Depth 24 1/4 in, Overall Height 78 in, Overall Width 48 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.