Super Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 60 Bins

  • Mfr # HDC36-60-2S6D1795

  • Zoro # G3464959


product price: $1,645.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.

Key Features

Overall Width
36 in
Overall Depth
24"
Overall Height
78 in
Duty Rating
Super Duty
Number of Bins
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HDC36-60-2S6D1795
Zoro #
G3464959
UPC #
714334020152
Country of Origin
Mexico

Dimensions

Overall Width
36 in
Overall Depth
24"
Overall Height
78 in
Bin Depth
(12) 15 in, (48) 7 in
Bin Height
(12) 7 in, (48) 3 in
Bin Width
(12) 8 in, (48) 4 in
Leg Height
6 in
Depth of Cabinet
24 in
Cabinet Shelf W x D
33-15/16 in x 15-27/32 in
Width of Cabinet
36 in
Door Shelf W x D
12 in x 4 in
Height of Cabinet
78 in
Small Door Bin H x W x D
3" x 4" x 7"
Large Cabinet Bin H x W x D
8" x 15" x 7"
Shelf Width
34 in
Panel Material Thickness
12 ga
Shelf WxD
33.9375 in x 15 7/8 in
Bin HxWxD
(12) 8 in x 15 in x 7 in, (48) 4 in x 7 in x 3 in
Shelf Depth
15 7/8 in

Details

Duty Rating
Super Duty
Number of Bins
60
Color
Gray
Number of Shelves
2
Item
Bin Cabinet
Gauge
12
Lock Type
3 pt. Padlock
Total Number of Shelves
8
Cabinet Strength Rating
Heavy Duty
Material - Cabinets
Steel
Finish
Powder Coated
Item - Bin Cabinets
Bin Cabinet
Assembled/Unassembled
Assembled
Locking Points
3 Points
Finish - Cabinets
Powder Coated
Cabinet Locking Mechanism
Padlock Hasp
Bin Color
Red
Wall Mounted/Stand Alone
Stand Alone
Bins per Door
48
Bin Cabinet Style
Louvered Panel/Shelving
Bins per Cabinet
12
Door Type
Flush
Cabinet Handle Style
Swing
Number of Door Shelves
6
Total Number of Bins
60
Cabinet Type
Industrial
Mobile/Stationary
Stationary
Bin Cabinet Door Style
Louvered Panel/Shelves
Locking Cabinet
Yes
Total Number of Drawers
0
Bin Material
Polypropylene
Cabinet Shelf Capacity
1,900 lb
Material
Steel
Method of Construction
Welded
Total Number of Door Bins
48
Number of Cabinet Shelves
2
Cabinet Color
Gray
Mobility
Stationary
Number of Door Bins
48
Number of Cabinet Bins
12
Shelf Adjustability
(2) Adjustable
Load Capacity per Shelf
1,900 lb
Cabinet Material
Steel
Frame Assembled
Assembled
Cabinet Storage Components
Bins, Shelves
Cabinet Finish
Powder Coated
Base Type
Legs

Description

Bin Cabinet, Base Type Legs, Bin Color Red, Bin HxWxD (12) 8 in x 15 in x 7 in, (48) 4 in x 7 in x 3 in, Cabinet Color Gray, Cabinet Storage Components Bins, Shelves, Door Type Flush, Frame Assembled Assembled, Mobility Stationary, Number of Bins 60, Number of Cabinet Bins 12, Number of Door Bins 48, Number of Shelves 8, Overall Depth 24 in, Overall Height 78 in, Overall Width 36 in, Bin Depth 7 in, 15 in, Bin Height 3 in, 7 in, Bin Material Polypropylene, Bin Width 4 in, 8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.