Super Duty Bin Cabinet, 36 in W, 78 in H, 36" D, 24 Bins

  • Mfr # HDC36-DC24TB4S95

  • Zoro # G3472677


product price: $2,202.99
/ea
Additional $410.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
36 in
Overall Depth
36"
Overall Height
78 in
Duty Rating
Super Duty
Number of Bins
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDC36-DC24TB4S95
Zoro #
G3472677
UPC #
714334021784
Country of Origin
Mexico

Dimensions

Overall Width
36 in
Overall Depth
36"
Overall Height
78 in
Bin Depth
5-3/4 in
Bin Height
6-1/2 in
Bin Width
15 in
Height of Cabinet
78 in
Depth of Cabinet
36 in
Cabinet Shelf W x D
33-15/16 in x 20-27/32 in
Width of Cabinet
36 in
Leg Height
6 in
Small Door Bin H x W x D
6-1/2" x 15" x 5-3/4"
Shelf Depth
20 7/8 in
Bin HxWxD
(24) 15 in x 5 3/4 in x 6 1/2 in
Panel Material Thickness
12 ga
Shelf Width
34 in
Shelf WxD
33.9375 in x 20.875 in

Details

Duty Rating
Super Duty
Number of Bins
24
Color
Gray
Number of Shelves
4
Item
Bin Cabinet
Total Number of Shelves
4
Cabinet Strength Rating
Heavy Duty
Method of Construction
Welded
Material - Cabinets
Steel
Item - Bin Cabinets
Bin Cabinet
Number of Cabinet Shelves
4
Cabinet Locking Mechanism
Padlock Hasp
Bins per Cabinet
0
Bin Material
Polypropylene
Lock Type
3 pt. Pad Lockable Handle
Assembled/Unassembled
Assembled
Total Number of Drawers
0
Number of Door Shelves
0
Finish - Cabinets
Powder Coated
Locking Points
3 Points
Total Number of Bins
24
Wall Mounted/Stand Alone
Stand Alone
Gauge
12
Material
Steel
Total Number of Door Bins
24
Bin Cabinet Door Style
Tilt Bins
Locking Cabinet
Yes
Mobile/Stationary
Stationary
Bin Cabinet Style
Shelving Tilt-Out Bin
Finish
Powder Coated
Cabinet Handle Style
Swing
Cabinet Shelf Capacity
1,900 lb
Bins per Door
24
Bin Color
Yellow
Door Type
Deep Box
Cabinet Type
Bins/Shelves
Cabinet Color
Gray
Mobility
Stationary
Load Capacity per Shelf
1,900 lb
Cabinet Material
Steel
Number of Cabinet Bins
0
Cabinet Storage Components
Bins, Shelves
Frame Assembled
Assembled
Shelf Adjustability
(4) Adjustable
Bin Style
Tilt-Out
Number of Door Bins
24
Base Type
Legs
Cabinet Finish
Powder Coated

Description

Bin Cabinet, Base Type Legs, Bin Color Yellow, Bin HxWxD (24) 15 in x 5 3/4 in x 6 1/2 in, Cabinet Color Gray, Cabinet Storage Components Bins, Shelves, Door Type Deep Box, Frame Assembled Assembled, Mobility Stationary, Number of Bins 24, Number of Cabinet Bins 0, Number of Door Bins 24, Number of Shelves 4, Overall Depth 36 in, Overall Height 78 in, Overall Width 36 in, Bin Depth 5 3/4 in, Bin Height 6 1/2 in, Bin Material Polypropylene, Bin Width 15 in, Shelf Adjustability (4) Adjustable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.