Super Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 18 Bins

  • Mfr # HDCV48-18B-3S5295

  • Zoro # G3465561


product price: $1,841.99
/ea
Additional $350.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
48 in
Overall Depth
24"
Overall Height
78 in
Duty Rating
Super Duty
Number of Bins
18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDCV48-18B-3S5295
Zoro #
G3465561
UPC #
714334021029
Country of Origin
Mexico

Dimensions

Overall Width
48 in
Overall Depth
24"
Overall Height
78 in
Bin Depth
(12) 15 in, (6) 15 in
Bin Height
(12) 7 in, (6) 7 in
Bin Width
(12) 8 in, (6) 16 in
Height of Cabinet
78 in
Cabinet Shelf W x D
45-15/16 in x 20-27/32 in
Large Cabinet Bin H x W x D
8" x 15" x 7", 16" x 15" x 7"
Width of Cabinet
48 in
Depth of Cabinet
24 in
Leg Height
6 in
Shelf WxD
45.9375 in x 20.875 in
Shelf Depth
20 7/8 in
Shelf Width
46 in
Panel Material Thickness
12 ga
Bin HxWxD
(12) 8 in x 15 in x 7 in, (6) 16 in x 15 in x 7 in

Details

Duty Rating
Super Duty
Number of Bins
18
Color
Gray
Number of Shelves
3
Item
Bin Cabinet
Cabinet Locking Mechanism
Padlock Hasp
Total Number of Bins
18
Number of Cabinet Shelves
3
Method of Construction
Welded
Lock Type
3 pt. Padlock
Gauge
12
Mobile/Stationary
Stationary
Locking Cabinet
Yes
Finish
Powder Coated
Bin Color
Blue
Finish - Cabinets
Powder Coated
Total Number of Shelves
3
Total Number of Drawers
0
Number of Door Shelves
0
Material - Cabinets
Steel
Cabinet Type
Ventilated
Bins per Door
0
Cabinet Handle Style
Swing
Cabinet Shelf Capacity
1,200 lb
Material
Steel
Bins per Cabinet
18
Bin Material
Polypropylene
Wall Mounted/Stand Alone
Stand Alone
Bin Cabinet Door Style
Ventilated
Item - Bin Cabinets
Bin Cabinet
Total Number of Door Bins
0
Cabinet Strength Rating
Heavy Duty
Assembled/Unassembled
Assembled
Bin Cabinet Style
Louvered Panel/Shelving
Locking Points
3 Points
Door Type
Ventilated
Cabinet Color
Gray
Cabinet Storage Components
Bins, Shelves
Cabinet Material
Steel
Frame Assembled
Assembled
Mobility
Stationary
Number of Cabinet Bins
18
Base Type
Legs
Shelf Adjustability
(3) Adjustable
Number of Door Bins
0
Cabinet Finish
Powder Coated
Load Capacity per Shelf
1,200 lb

Description

Bin Cabinet, Base Type Legs, Bin Color Blue, Bin HxWxD (12) 8 in x 15 in x 7 in, (6) 16 in x 15 in x 7 in, Cabinet Color Gray, Cabinet Storage Components Bins, Shelves, Door Type Ventilated, Frame Assembled Assembled, Mobility Stationary, Number of Bins 18, Number of Cabinet Bins 18, Number of Door Bins 0, Number of Shelves 3, Overall Depth 24 in, Overall Height 78 in, Overall Width 48 in, Bin Depth 15 in, Bin Height 7 in, Bin Material Polypropylene, Bin Width 8 in, 16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.