Super Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 6 Bins

  • Mfr # HDCV36-6B-3S95

  • Zoro # G3465589


product price: $1,451.99
/ea
Additional $410.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
48 in
Overall Depth
24"
Overall Height
78 in
Duty Rating
Super Duty
Number of Bins
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDCV36-6B-3S95
Zoro #
G3465589
UPC #
714334017381
Country of Origin
Mexico

Dimensions

Overall Width
48 in
Overall Depth
24"
Overall Height
78 in
Bin Depth
15 in
Bin Height
7 in
Bin Width
16 in
Large Cabinet Bin H x W x D
16" x 15" x 7"
Leg Height
6 in
Depth of Cabinet
24 in
Cabinet Shelf W x D
33-15/16 in x 20-27/32 in
Width of Cabinet
48 in
Height of Cabinet
78 in
Panel Material Thickness
12 ga
Shelf WxD
33.9375 in x 20.875 in
Shelf Width
34 in
Bin HxWxD
(6) 16 in x 15 in x 7 in
Shelf Depth
20 7/8 in

Details

Duty Rating
Super Duty
Number of Bins
6
Color
Gray
Number of Shelves
3
Item
Bin Cabinet
Total Number of Drawers
0
Finish
Powder Coated
Bin Material
Polypropylene
Bin Color
Yellow
Door Type
Ventilated
Cabinet Strength Rating
Heavy Duty
Bin Cabinet Style
Louvered Panel/Shelving
Bins per Cabinet
6
Gauge
12
Wall Mounted/Stand Alone
Stand Alone
Locking Cabinet
Yes
Cabinet Shelf Capacity
1,900 lb
Material - Cabinets
Steel
Cabinet Locking Mechanism
Padlock Hasp
Assembled/Unassembled
Assembled
Total Number of Bins
6
Cabinet Handle Style
Swing
Bins per Door
0
Material
Steel
Cabinet Type
Ventilated
Mobile/Stationary
Stationary
Locking Points
3 Points
Item - Bin Cabinets
Bin Cabinet
Bin Cabinet Door Style
Ventilated
Method of Construction
Welded
Total Number of Shelves
3
Total Number of Door Bins
0
Number of Door Shelves
0
Number of Cabinet Shelves
3
Lock Type
3 pt. Padlock
Finish - Cabinets
Powder Coated
Cabinet Color
Gray
Cabinet Storage Components
Bins, Shelves
Load Capacity per Shelf
1,900 lb
Cabinet Material
Steel
Number of Door Bins
0
Base Type
Legs
Frame Assembled
Assembled
Number of Cabinet Bins
6
Shelf Adjustability
(3) Adjustable
Cabinet Finish
Powder Coated
Mobility
Stationary

Description

Bin Cabinet, Base Type Legs, Bin Color Yellow, Bin HxWxD (6) 16 in x 15 in x 7 in, Cabinet Color Gray, Cabinet Storage Components Bins, Shelves, Door Type Ventilated, Frame Assembled Assembled, Mobility Stationary, Number of Bins 6, Number of Cabinet Bins 6, Number of Door Bins 0, Number of Shelves 3, Overall Depth 24 in, Overall Height 78 in, Overall Width 48 in, Bin Depth 15 in, Bin Height 7 in, Bin Material Polypropylene, Bin Width 16 in, Shelf Adjustability (3) Adjustable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.