Super Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 84 Bins

  • Mfr # HDC48-84-2S6D1795

  • Zoro # G3464870


product price: $2,123.99
/ea
Item requires special delivery charges. A $490.00 per item surcharge will be applied.

Key Features

Overall Width
48 in
Overall Depth
24"
Overall Height
78 in
Duty Rating
Super Duty
Number of Bins
84
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDC48-84-2S6D1795
Zoro #
G3464870
UPC #
714334020268
Country of Origin
Mexico

Dimensions

Overall Width
48 in
Overall Depth
24"
Overall Height
78 in
Bin Depth
(24) 15 in, (60) 7 in
Bin Height
(24) 7 in, (60) 3 in
Bin Width
(24) 8 in, (60) 4 in
Door Shelf W x D
18 in x 4 in
Leg Height
6 in
Small Door Bin H x W x D
3" x 4" x 7"
Depth of Cabinet
24 in
Width of Cabinet
48 in
Height of Cabinet
78 in
Cabinet Shelf W x D
45-15/16 in x 15-27/32 in
Large Cabinet Bin H x W x D
8" x 15" x 7"
Shelf WxD
45.9375 in x 15 27/32 in
Panel Material Thickness
12 ga
Bin HxWxD
(24) 8 in x 15 in x 7 in, (60) 4 in x 7 in x 3 in
Shelf Width
46 in
Shelf Depth
15 7/8 in

Details

Duty Rating
Super Duty
Number of Bins
84
Color
Gray
Number of Shelves
2
Item
Bin Cabinet
Method of Construction
Welded
Cabinet Locking Mechanism
Padlock Hasp
Bin Color
Red
Bin Cabinet Door Style
Louvered Panel/Shelves
Locking Cabinet
Yes
Assembled/Unassembled
Assembled
Material - Cabinets
Steel
Wall Mounted/Stand Alone
Stand Alone
Lock Type
3 pt. Padlock
Bins per Door
60
Bin Cabinet Style
Louvered Panel/Shelving
Cabinet Handle Style
Swing
Cabinet Shelf Capacity
1,200 lb
Finish - Cabinets
Powder Coated
Gauge
12
Total Number of Bins
84
Cabinet Strength Rating
Heavy Duty
Total Number of Drawers
0
Locking Points
3 Points
Number of Cabinet Shelves
2
Item - Bin Cabinets
Bin Cabinet
Mobile/Stationary
Stationary
Cabinet Type
Industrial
Material
Steel
Total Number of Door Bins
60
Door Type
Flush
Bins per Cabinet
24
Total Number of Shelves
8
Number of Door Shelves
6
Bin Material
Polypropylene
Finish
Powder Coated
Cabinet Color
Gray
Frame Assembled
Assembled
Number of Cabinet Bins
24
Cabinet Material
Steel
Base Type
Legs
Cabinet Finish
Powder Coated
Load Capacity per Shelf
1,200 lb
Shelf Adjustability
(2) Adjustable
Mobility
Stationary
Cabinet Storage Components
Bins, Shelves
Number of Door Bins
60

Description

Bin Cabinet, Base Type Legs, Bin Color Red, Bin HxWxD (24) 8 in x 15 in x 7 in, (60) 4 in x 7 in x 3 in, Cabinet Color Gray, Cabinet Storage Components Bins, Shelves, Door Type Flush, Frame Assembled Assembled, Mobility Stationary, Number of Bins 84, Number of Cabinet Bins 24, Number of Door Bins 60, Number of Shelves 8, Overall Depth 24 in, Overall Height 78 in, Overall Width 48 in, Bin Depth 7 in, 15 in, Bin Height 3 in, 7 in, Bin Material Polypropylene, Bin Width 4 in, 8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.