Super Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 84 Bins

  • Mfr # HDC48-84-2S6D5295

  • Zoro # G3464861


product price: $2,123.99
/ea
Additional $490.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
48 in
Overall Depth
24"
Overall Height
78 in
Duty Rating
Super Duty
Number of Bins
84
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDC48-84-2S6D5295
Zoro #
G3464861
UPC #
714334020275
Country of Origin
Mexico

Dimensions

Overall Width
48 in
Overall Depth
24"
Overall Height
78 in
Bin Depth
(24) 15 in, (60) 7 in
Bin Height
(24) 7 in, (60) 3 in
Bin Width
(24) 8 in, (60) 4 in
Large Cabinet Bin H x W x D
8" x 15" x 7"
Width of Cabinet
48 in
Leg Height
6 in
Depth of Cabinet
24 in
Height of Cabinet
78 in
Door Shelf W x D
18 in x 4 in
Cabinet Shelf W x D
45-15/16 in x 15-27/32 in
Small Door Bin H x W x D
3" x 4" x 7"
Shelf Width
46 in
Bin HxWxD
(24) 8 in x 15 in x 7 in, (60) 4 in x 7 in x 3 in
Shelf WxD
45.9375 in x 15 27/32 in
Panel Material Thickness
12 ga
Shelf Depth
15 7/8 in

Details

Duty Rating
Super Duty
Number of Bins
84
Color
Gray
Number of Shelves
2
Item
Bin Cabinet
Material - Cabinets
Steel
Mobile/Stationary
Stationary
Number of Cabinet Shelves
2
Bin Color
Blue
Cabinet Locking Mechanism
Padlock Hasp
Door Type
Flush
Cabinet Type
Industrial
Material
Steel
Finish - Cabinets
Powder Coated
Total Number of Shelves
8
Gauge
12
Bins per Door
60
Bin Material
Polypropylene
Locking Points
3 Points
Total Number of Bins
84
Total Number of Drawers
0
Cabinet Handle Style
Swing
Number of Door Shelves
6
Item - Bin Cabinets
Bin Cabinet
Lock Type
3 pt. Padlock
Assembled/Unassembled
Assembled
Locking Cabinet
Yes
Bin Cabinet Style
Louvered Panel/Shelving
Cabinet Shelf Capacity
1,200 lb
Bin Cabinet Door Style
Louvered Panel/Shelves
Finish
Powder Coated
Total Number of Door Bins
60
Cabinet Strength Rating
Heavy Duty
Bins per Cabinet
24
Wall Mounted/Stand Alone
Stand Alone
Method of Construction
Welded
Cabinet Color
Gray
Shelf Adjustability
(2) Adjustable
Cabinet Finish
Powder Coated
Load Capacity per Shelf
1,200 lb
Number of Door Bins
60
Number of Cabinet Bins
24
Cabinet Material
Steel
Frame Assembled
Assembled
Mobility
Stationary
Base Type
Legs
Cabinet Storage Components
Bins, Shelves

Description

Bin Cabinet, Base Type Legs, Bin Color Blue, Bin HxWxD (24) 8 in x 15 in x 7 in, (60) 4 in x 7 in x 3 in, Cabinet Color Gray, Cabinet Storage Components Bins, Shelves, Door Type Flush, Frame Assembled Assembled, Mobility Stationary, Number of Bins 84, Number of Cabinet Bins 24, Number of Door Bins 60, Number of Shelves 8, Overall Depth 24 in, Overall Height 78 in, Overall Width 48 in, Bin Depth 7 in, 15 in, Bin Height 3 in, 7 in, Bin Material Polypropylene, Bin Width 4 in, 8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.