Super Duty Bin Cabinet, 48 in W, 78 in H, 24 in D, 144 Bins

  • Mfr # HDC48-144B-4S95

  • Zoro # G916066043


product price:  $1,592.99
/ea
Item requires special delivery charges. A $410.00 per item surcharge will be applied.

Key Features

Bin HxWxD
(144) 4 in x 7 in x 3 in
Cabinet Color
Gray
Bin Depth
3 in
Method of Construction
Welded
Bin Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HDC48-144B-4S95
Zoro #
G916066043
UPC #
714334085113
Country of Origin
Mexico

Dimensions

Bin HxWxD
(144) 4 in x 7 in x 3 in
Bin Depth
3 in
Bin Height
4 in
Shelf WxD
45 15/16 in x 15 7/8 in
Leg Height
6 in
Overall Height
78 in
Shelf Material Thickness
14 ga
Panel Material Thickness
12 ga
Overall Depth
24 in
Bin Width
7 in
Leg Material Thickness
12 ga
Shelf Width
46 in
Overall Width
48 in
Shelf Depth
15 7/8 in

Details

Cabinet Color
Gray
Method of Construction
Welded
Lock Type
Padlock Hasp
Number of Cabinet Bins
18
Load Capacity per Shelf
1,000 lb
Duty Rating
Super Duty
Shelf Adjustability
Adjustable
Number of Shelves
4
Number of Door Shelves
0
Number of Bins
144
Bin Louvered Panel Location
Door and Cabinet Back
Number of Door Bins
128
Bin Color
Yellow
Door Type
Recessed, Solid
Base Type
Legs
Series
HDC48
Number of Doors
2
Cabinet Storage Components
Bins, Shelves
Bin Material
Polypropylene
Number of Cabinet Shelves
4
Item
Cabinet
Number of Keys
0
Includes Keys
No
Load Capacity per Bin
10 lb
Cabinet Finish
Powder Coated
Bin Style
(144) Hook-On
Cabinet Material
Steel
Door Handle Type
Swing
Mobility
Stationary
Door Locking Points
3
Overall Load Capacity
5,460 lb
Frame Assembled
Assembled
Finish
Textured
Includes
2 Doors, 4 Adj Shelves, 144 Yellow plastic bins, Padlockable handle, 3 locking points
Gauge
12 ga
Color
Gray
Load Capacity
6440 Lb
Material
Steel

Description

Bin Cabinet, Base Type Legs, Bin Color Yellow, Bin HxWxD (144) 4 in x 7 in x 3 in, Cabinet Color Gray, Cabinet Storage Components Bins, Shelves, Door Type Recessed, Solid, Frame Assembled Assembled, Mobility Stationary, Number of Bins 144, Number of Cabinet Bins 18, Number of Door Bins 128, Number of Shelves 4, Overall Depth 24 in, Overall Height 78 in, Overall Width 48 in, Vertical Shelf Clearance Not Applicable, Bin Depth 3 in, Bin Height 4 in, Bin Louvered Panel Location Door and Cabinet Back

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.