Super Duty Bin Cabinet, 48 in W, 78 in H, 24 in D, 192 Bins

  • Mfr # HDC48-164-3S95

  • Zoro # G816066037


product price:  $1,679.99
/ea
Item requires special delivery charges. A $345.00 per item surcharge will be applied.

Key Features

Shelf Adjustability
Adjustable
Shelf Width
46 in
Bin Width
7 in, 15 in
Number of Shelves
3
Overall Height
78 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HDC48-164-3S95
Zoro #
G816066037
UPC #
714334085120
Country of Origin
Mexico

Dimensions

Shelf Width
46 in
Bin Width
7 in, 15 in
Overall Height
78 in
Overall Depth
24 in
Bin Depth
3 in, 7 in
Panel Material Thickness
12 ga
Bin Height
4 in, 8 in
Shelf Material Thickness
14 ga
Shelf Depth
15 7/8 in
Shelf WxD
45 15/16 in x 15 7/8 in
Overall Width
48 in
Bin HxWxD
(144) 4 in x 7 in x 3 in, (48) 8 in x 15 in x 7 in
Leg Material Thickness
12 ga
Leg Height
6 in

Details

Shelf Adjustability
Adjustable
Number of Shelves
3
Number of Bins
192
Item
Bin Cabinet
Number of Door Shelves
0
Number of Doors
2
Lock Type
Padlock Hasp
Number of Door Bins
128
Base Type
Legs
Duty Rating
Super Duty
Door Type
Recessed, Solid
Number of Cabinet Bins
38
Load Capacity per Shelf
1,000 lb
Cabinet Color
Gray
Bin Color
Yellow
Bin Louvered Panel Location
Door and Cabinet Back
Method of Construction
Welded
Series
HDC48
Number of Cabinet Shelves
3
Bin Material
Polypropylene
Cabinet Storage Components
Bins, Shelves
Cabinet Material
Steel
Load Capacity per Bin
10 lb, 60 lb
Door Locking Points
3
Overall Load Capacity
5,660 lb
Includes Keys
No
Door Handle Type
Swing
Number of Keys
0
Mobility
Stationary
Bin Style
(192) Hook-On
Frame Assembled
Assembled
Cabinet Finish
Powder Coated

Description

Bin Cabinet, Base Type Legs, Bin Color Yellow, Bin HxWxD (144) 4 in x 7 in x 3 in, (48) 8 in x 15 in x 7 in, Cabinet Color Gray, Cabinet Storage Components Bins, Shelves, Door Type Recessed, Solid, Frame Assembled Assembled, Mobility Stationary, Number of Bins 192, Number of Cabinet Bins 38, Number of Door Bins 128, Number of Shelves 3, Overall Depth 24 in, Overall Height 78 in, Overall Width 48 in, Vertical Shelf Clearance Not Applicable, Bin Depth 3 in, 7 in, Bin Height 4 in, 8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.