Super Duty Bin Cabinet, 48 in W, 80 in H, 24" D, 18 Bins

  • Mfr # HDCM48-18-2S95

  • Zoro # G3465878


product price:  $2,368.99
/ea
Additional $610.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
48 in
Overall Depth
24"
Overall Height
80 in
Duty Rating
Super Duty
Number of Bins
18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HDCM48-18-2S95
Zoro #
G3465878
UPC #
714334016742
Country of Origin
Mexico

Dimensions

Overall Width
48 in
Overall Depth
24"
Overall Height
80 in
Bin Depth
(12) 15 in, (6) 15 in
Bin Height
(12) 7 in, (6) 7 in
Bin Width
(12) 8 in, (6) 16 in
Cabinet Shelf W x D
45-15/16 in x 20-27/32 in
Width of Cabinet
48 in
Depth of Cabinet
24 in
Height of Cabinet
80 in
Large Cabinet Bin H x W x D
8" x 15" x 7", 16" x 15" x 7"
Bin HxWxD
(12) 8 in x 15 in x 7 in, (6) 16 in x 15 in x 7 in
Panel Material Thickness
12 ga
Caster Dia.
6 in

Details

Duty Rating
Super Duty
Number of Bins
18
Color
Gray
Number of Shelves
2
Item
Bin Cabinet
Bins per Door
0
Total Number of Drawers
0
Mobile/Stationary
Mobile
Number of Cabinet Shelves
2
Bins per Cabinet
18
Includes
Handle for Pushing/Stopping Cabinet
Cabinet Locking Mechanism
Padlock Hasp
Total Number of Door Bins
0
Cabinet Strength Rating
Heavy Duty
Material - Cabinets
Steel
Method of Construction
Welded
Caster Material
Phenolic
Assembled/Unassembled
Assembled
Locking Points
3 Points
Bin Cabinet Door Style
Standard
Cabinet Type
Mobile
Locking Cabinet
Yes
Number of Door Shelves
0
Item - Bin Cabinets
Bin Cabinet
Cabinet Shelf Capacity
900 lb
Total Number of Shelves
2
Finish
Powder Coated
Caster Configuration
(2) Swivel, (2) Swivel with Brakes
Cabinet Handle Style
Swing
Bin Material
Polypropylene
Finish - Cabinets
Powder Coated
Wall Mounted/Stand Alone
Stand Alone
Gauge
12
Bin Color
Yellow
Lock Type
3 pt. Padlock
Total Number of Bins
18
Door Type
Solid
Material
Steel
Bin Cabinet Style
Louvered Panel/Shelving
Cabinet Color
Gray
Frame Assembled
Assembled
Number of Cabinet Bins
18
Mobility
Mobile
Cabinet Finish
Powder Coated
Number of Door Bins
0
Shelf Adjustability
(2) Adjustable
Cabinet Material
Steel
Cabinet Storage Components
Bins
Base Type
Casters

Description

Bin Cabinet, Base Type Casters, Bin Color Yellow, Bin HxWxD (12) 8 in x 15 in x 7 in, (6) 16 in x 15 in x 7 in, Cabinet Color Gray, Cabinet Storage Components Bins, Door Type Solid, Frame Assembled Assembled, Mobility Mobile, Number of Bins 18, Number of Cabinet Bins 18, Number of Door Bins 0, Number of Shelves 2, Overall Depth 24 in, Overall Height 80 in, Overall Width 48 in, Bin Depth (12) 15 in, (6) 15 in, Bin Height (12) 7 in, (6) 7 in, Bin Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.