Super Duty Bin Cabinet, 48 in W, 80 in H, 24" D, 42 Bins

  • Mfr # HDCM48-42-5295

  • Zoro # G3465850


product price: $1,789.99
/ea
Additional $350.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
48 in
Overall Depth
24"
Overall Height
80 in
Duty Rating
Super Duty
Number of Bins
42
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDCM48-42-5295
Zoro #
G3465850
UPC #
714334021340
Country of Origin
Mexico

Dimensions

Overall Width
48 in
Overall Depth
24"
Overall Height
80 in
Bin Depth
(12) 15 in, (24) 11 in, (6) 15 in
Bin Height
(12) 7 in, (24) 5 in, (6) 7 in
Bin Width
(12) 8 in, (24) 6 in, (6) 16 in
Width of Cabinet
48 in
Large Cabinet Bin H x W x D
6" x 11" x 5", 8" x 15" x 7", 16" x 15" x 7"
Depth of Cabinet
24 in
Height of Cabinet
80 in
Panel Material Thickness
12 ga
Bin HxWxD
(12) 8 in x 15 in x 7 in, (24) 6 in x 11 in x 5 in, (6) 16 in x 15 in x 7 in
Caster Dia.
6 in

Details

Duty Rating
Super Duty
Number of Bins
42
Color
Gray
Number of Shelves
0
Item
Bin Cabinet
Number of Cabinet Shelves
0
Bin Material
Polypropylene
Mobile/Stationary
Mobile
Number of Door Shelves
0
Total Number of Shelves
0
Finish - Cabinets
Powder Coated
Total Number of Door Bins
0
Bin Color
Blue
Includes
Handle for Pushing/Stopping Cabinet
Door Type
Solid
Caster Material
Phenolic
Bins per Cabinet
42
Cabinet Locking Mechanism
Padlock Hasp
Bin Cabinet Door Style
Standard
Method of Construction
Welded
Cabinet Handle Style
Swing
Material - Cabinets
Steel
Material
Steel
Wall Mounted/Stand Alone
Stand Alone
Locking Points
3 Points
Bin Cabinet Style
Louvered Panel
Total Number of Bins
42
Lock Type
3 pt. Padlock
Total Number of Drawers
0
Caster Configuration
(2) Swivel, (2) Swivel with Brakes
Cabinet Strength Rating
Heavy Duty
Item - Bin Cabinets
Bin Cabinet
Finish
Powder Coated
Gauge
12
Cabinet Type
Mobile
Bins per Door
0
Assembled/Unassembled
Assembled
Locking Cabinet
Yes
Cabinet Color
Gray
Number of Door Bins
0
Frame Assembled
Assembled
Number of Cabinet Bins
42
Cabinet Finish
Powder Coated
Cabinet Material
Steel
Base Type
Casters
Cabinet Storage Components
Bins
Mobility
Mobile

Description

Bin Cabinet, Base Type Casters, Bin Color Blue, Bin HxWxD (12) 8 in x 15 in x 7 in, (24) 6 in x 11 in x 5 in, (6) 16 in x 15 in x 7 in, Cabinet Color Gray, Cabinet Storage Components Bins, Door Type Solid, Frame Assembled Assembled, Mobility Mobile, Number of Bins 42, Number of Cabinet Bins 42, Number of Door Bins 0, Number of Shelves 0, Overall Depth 24 in, Overall Height 80 in, Overall Width 48 in, Bin Depth (12) 15 in, (24) 11 in, (6) 15 in, Bin Height (12) 7 in, (24) 5 in, (6) 7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.