Truck, 3-Sided, w/ 6"x2" Phenolic Casters
Mfr # 3ST-EX3048-2AS-95
Zoro # G1955181
product price: $983.99
/ea
Item requires special delivery charges. A $265.00 per item surcharge will be applied.
Key Features
Overall Height
56 1/2 in
Overall Length
54 1/2 in
Overall Width
30 1/2 in
Material
Iron
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3ST-EX3048-2AS-95
Zoro #
G1955181
UPC #
714334029742
Country of Origin
Mexico
Dimensions
Overall Height
56 1/2 in
Overall Length
54 1/2 in
Overall Width
30 1/2 in
Caster Width
2 in
Shelf Length
45 15/16 in
Shelf Width
26 7/8 in
Overall LxWxH
54 1/2 x in x 30 1/2 x in x 56 1/2 x in
Caster Wheel Width
2 in
Caster Wheel Dia.
6 in
Shelf LxW
45 15/16 x in x 26 7/8 x in
Handle Width
6 in
Description
Truck, Load Capacity 3,000 lb, Number of Shelves 3, Shelf Length 45 15/16 in, Shelf Width 26 7/8 in, Shelf Construction Mesh, Caster Brake Type No Brake Included, Caster Wheel Dia. 6 in, Caster Wheel/Tread Material Phenolic, Caster/Wheel Configuration (2) Rigid, (2) Swivel, Caster/Wheel Mounting Location Standard, Finish Powder Coated, Handle Type Flat, Material Iron, Method of Construction Boltless, Overall Length 54 1/2 in, Overall Width 30 1/2 in, Overall Height 56 1/2 in
Restrictions
WARNING:
This product can expose you to chemicals including Titanium dioxide (airborne, unbound particles of respirable size),
which is known to the State of California to cause cancer, and Toluene,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.