Shop LITTLE GIANT

13 ga. Metal 3 Sided Mesh Stock Cart 3600 lb. Capacity, 66"L x 30"W x 57"H

  • Mfr # T1-3060-6PY-DS
  • Zoro # G9944663

product price: 
$
1,083.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
57 in
Overall Length
30 in
Overall Width
66 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T1-3060-6PY-DS
Zoro #
G9944663
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
57 in
Overall Length
30 in
Overall Width
66 in
Caster Dia.
6"
Shelf Width
30 in
Shelf Length
60 in
Caster Width
2 in
Mesh Size
3/4 x 1-3/4 in
Inside Height
48 in
Overall LxWxH
66 inx30 inx57 in
Caster Wheel Width
2 in
Inside Length
60 in
Caster Mounting Height
7 1/2 in
Caster Mounting Plate Size
4 in x 4-1/2 in
Inside Width
30 in
Caster Wheel Dia.
6 in
Shelf LxW
60 inx30 in
Handle Width
30 in
Wire Rope Length
30 in
Length
30 in
Fits Chest Size
Drop Shelf

Details

Material
Steel
Color
Gray
Load Capacity
3,600 lb
Item
Single-Side-Access Mesh-Wall Metal Stock Truck
Handle Type
Flat
Number of Shelves
2
Construction
Welded Steel
Gauge
13 ga
Features
Drop Shelf
Caster Type
(2) Rigid, (2) Swivel
Finish
Powder Coated
Caster Material
Polyurethane
Includes
Drop-Down Shelf and 4 Casters, 2 Rigid & 2 Swivel
Distance Between Shelves
30 in
Assembled/Unassembled
Assembled
Caster Inside Bolt Hole Spacing
2-9/16 in x 2-3/16 in
Side Panel Construction
Expanded Metal
Caster Core Material
Polyurethane
Number of Side Panels
3
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Shelf Adjustability
Adjustable
Caster Brake Type
No Brake Included
Caster Mounting Type
Plate
Caster Wheel/Tread Material
Polyurethane
Shelf Construction
Solid
Caster Wheel Type
Standard
Caster Frame Material
Steel
Method of Construction
Welded
Lip Style
Flush
Caster Mounting Plate Bolt Hole Pattern
3 in x 3 in
Caster Outside Bolt Hole Spacing
4-1/16 in x 3-1/2 in
Caster/Wheel Mounting Location
Standard
Number of Accessible Sides
1
Product Type
Stock Truck
Shell Material
Steel
Wire Color
Gray

Description

Stock Truck, Load Capacity 3,600 lb, Number of Shelves 2, Shelf Length 60 in, Shelf Width 30 in, Shelf Construction Solid, Caster Brake Type No Brake Included, Caster Wheel Dia. 6 in, Caster Wheel/Tread Material Polyurethane, Caster/Wheel Configuration (2) Rigid, (2) Swivel, Caster/Wheel Mounting Location Standard, Distance Between Shelves 30 in, Finish Powder Coated, Handle Type Flat, Material Steel, Method of Construction Welded, Overall Length 30 in, Overall Width 66 in, Overall Height 57 in

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.