Zoro Homepage

Truck, Portable, Gry, w/6"x2" Phnlc Casters

  • Mfr # OPT-4224-95

  • Zoro # G1954560


product price: $894.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Overall Height
57 1/2 in
Overall Length
50 1/8 in
Overall Width
25 1/8 in
Material
Steel
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OPT-4224-95
Zoro #
G1954560
UPC #
714334064170
Country of Origin
Mexico

Dimensions

Overall Height
57 1/2 in
Overall Length
50 1/8 in
Overall Width
25 1/8 in
Shelf Width
24 in
Shelf Length
42 in
Caster Width
2 in
Caster Wheel Dia.
6 in
Shelf LxW
42 x in x 24 x in
Caster Wheel Width
2 in
Overall LxWxH
50 1/8 x in x 25 1/8 x in x 57 1/2 x in

Details

Material
Steel
Color
Gray
Load Capacity
3,600 lb
Item
Truck
Handle Type
Flat
Number of Shelves
4
Distance Between Shelves
13 in
Assembled/Unassembled
Assembled
Finish
Powder Coated
Gauge
14 ga
Number of Accessible Sides
1
Caster/Wheel Mounting Location
Standard
Caster Wheel Type
Solid
Caster Wheel/Tread Material
Phenolic
Shelf Construction
T-Bar
Side Panel Construction
Open
Caster Brake Type
No Brake Included
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Mounting Type
Plate
Shelf Adjustability
Fixed
Method of Construction
Welded

Description

Truck, Load Capacity 3,600 lb, Number of Shelves 4, Shelf Length 42 in, Shelf Width 24 in, Shelf Construction T-Bar, Caster Brake Type No Brake Included, Caster Wheel Dia. 6 in, Caster Wheel/Tread Material Phenolic, Caster/Wheel Configuration (2) Rigid, (2) Swivel, Caster/Wheel Mounting Location Standard, Distance Between Shelves 13 in, Finish Powder Coated, Handle Type Flat, Material Steel, Method of Construction Welded, Overall Length 50 1/8 in, Overall Width 25 1/8 in

Restrictions

WARNING: This product can expose you to chemicals including Titanium dioxide (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Toluene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.