Truck, Steel, 1,200 lb Load Capacity, 2 Shelves, 51 in L, 30 1/4 in W, 37 1/2 in H, Raised Handle
- Mfr # LDO-3048-2-ALU-95
- Zoro # G1943701
product price:Â
$
593.99
/ea
Key Features
Overall Height
37 1/2 in
Overall Length
51 in
Overall Width
30 1/4 in
Material
Steel
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LDO-3048-2-ALU-95
- Zoro #
- G1943701
- UPC #
- 714334012218
- Country of Origin
- Mexico
Dimensions
- Overall Height
- 37 1/2 in
- Overall Length
- 51 in
- Overall Width
- 30 1/4 in
- Caster Width
- 1 1/4 in
- Caster Wheel Dia.
- 5 in
- Shelf Width
- 30 1/4 in
- Caster Wheel Width
- 1 1/4 in
- Overall LxWxH
- 51 in x 30 1/4 in x 37 1/2 in
- Bottom Shelf Lip Height
- 1 1/2 in
- Wire Rope Length
- 51 in
- Length
- 51 in
Description
Truck, Load Capacity 1,200 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 51 in, Overall Width 30 1/4 in, Number of Shelves 2, Capacity per Shelf 600 lb, Distance Between Shelves 16 3/4 in, Shelf Width 30 1/4 in, Assembled/Unassembled Assembled
Restrictions
WARNING:
This product can expose you to chemicals including Titanium dioxide (airborne, unbound particles of respirable size),
which is known to the State of California to cause cancer, and Toluene,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.