Shop DURHAM MFG

Utility Cart with Lipped Metal Shelves, Steel, 1,200 lb Load Capacity, 2 Shelves, 54 1/2 in L

  • Mfr # RSC-3036-2-95
  • Zoro # G2257398

product price: 
$
380.99
/ea
Additional $135.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
38 in
Overall Length
54 1/2 in
Overall Width
30 1/4 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RSC-3036-2-95
Zoro #
G2257398
UPC #
-
Country of Origin
Mexico
Material
Steel
Color
Gray
Load Capacity
1,200 lb
Item
Utility Cart with Lipped Metal Shelves
Wheel Type
5" x 1-1/4" Polyurethane
Handle Type
Flat
Number of Shelves
2
Caster Type
(2) Rigid, (2) Swivel with Brake
Utility Cart Shelf Style
Lipped
Cart Shelf Style
Lipped
Caster Material
Polyurethane
Electrical Included
No
Capacity per Shelf
700 lb
Handle Included
Yes
Non-Marking
Yes
Utility Cart Item
2 Shelf Stock Cart
Assembled/Unassembled
Assembled
Gauge
14 ga
Distance Between Shelves
26-3/4 in
Finish
Powder Coated
Number of Compartments
0
Distance Between Top and Middle Shelf
26-3/4"
Type
2 Shelf
Number of Drawers
0
Construction
Welded Steel
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Wheel Type
Standard
Caster Wheel/Tread Material
Polyurethane
Caster Brake Type
Side Pedal Brake
Caster Mounting Type
Plate
Caster Wheel Tread Type/Material
Standard Polyurethane
Lip Style
4-Sided Lipped
Shelf Adjustability
Fixed
Platform Surface
Smooth
Includes Electrical Outlets
No
Power Indicator
No
Method of Construction
Welded
Caster/Wheel Mounting Location
Standard
Shell Material
Steel
Wire Color
Gray
Traction Material
Steel

Dimensions

Overall Height
38 in
Overall Length
54 1/2 in
Overall Width
30 1/4 in
Caster Dia.
5 in
Handle Height
37 5/8 in
Shelf Length
36 in
Top Shelf Height
38 in
Shelf Width
30 in
Lip Height
1-1/2 in
Caster Width
1 1/4 in
Overall LxWxH
54 1/2 in x 30 1/4 in x 38 in
Shelf LxW
36 in x 30 in
Top Shelf Lip Height
1 1/2 in
Caster Wheel Width
1 1/4 in
Caster Wheel Dia.
5 in
Bottom Shelf Lip Height
1 1/2 in
Shelf Lip Height
1-1/2"
Wire Rope Length
42 in
Length
42 in

Description

Utility Cart, Load Capacity 1,200 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 42 in, Overall Width 30 in, Number of Shelves 2, Capacity per Shelf 700 lb, Distance Between Shelves 27 in, Shelf Length 36 in, Shelf Width 30 in, Handle Height 37 5/8 in, Top Shelf Height 38 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.