Shop DURHAM MFG

Utility Cart with Deep Lipped Metal Shelves, Steel, 1,200 lb Load Capacity, 2 Shelves, 42 in L

  • Mfr # RSC12-1830-2-95
  • Zoro # G6395654

product price: 
$
376.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
47 in
Overall Length
42 in
Overall Width
18 1/2 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RSC12-1830-2-95
Zoro #
G6395654
UPC #
-
Country of Origin
Mexico
Material
Steel
Color
Gray
Load Capacity
1,200 lb
Item
Utility Cart with Deep Lipped Metal Shelves
Wheel Type
5" x 1-1/4" Polyurethane
Handle Type
Flat
Number of Shelves
2
Utility Cart Shelf Style
Lipped
Finish
Powder Coated
Caster Material
Polyurethane
Cart Shelf Style
Lipped
Utility Cart Item
Service Stock Cart with 12", 1-1/2" Lips
Non-Marking
Yes
Gauge
14 ga
Distance Between Shelves
16-1/2 in
Capacity per Shelf
600 lb
Handle Included
Yes
Caster Type
(2) Rigid, (2) Swivel With Side Brake
Assembled/Unassembled
Assembled
Electrical Included
No
Type
Heavy Duty
Number of Compartments
0
Number of Drawers
0
Construction
Arc-welded
Distance Between Top and Middle Shelf
16-1/2"
Caster Wheel Tread Type/Material
Standard Polyurethane
Platform Surface
Smooth
Caster Wheel Type
Standard
Caster Mounting Type
Plate
Caster/Wheel Mounting Location
Standard
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Brake Type
Side Pedal Brake
Lip Style
4-Sided Lipped
Power Indicator
No
Caster Wheel/Tread Material
Polyurethane
Includes Electrical Outlets
No
Shelf Adjustability
Fixed
Method of Construction
Welded
Shell Material
Steel
Wire Color
Gray
Traction Material
Steel

Dimensions

Overall Height
47 in
Overall Length
42 in
Overall Width
18 1/2 in
Top Shelf Height
38 in
Handle Height
37 5/8 in
Caster Width
1 1/4 in
Lip Height
12 in, 1-1/2 in
Shelf Length
30 in
Caster Dia.
5 in
Shelf Width
18 in
Caster Wheel Dia.
5 in
Top Shelf Lip Height
12 in
Overall LxWxH
42 in x 18 1/2 in x 47 in
Bottom Shelf Lip Height
1 1/2 in
Caster Wheel Width
1 1/4 in
Shelf LxW
30 in x 18 in
Shelf Lip Height
1-1/2", 12"
Wire Rope Length
42 in
Length
42 in

Description

Utility Cart, Load Capacity 1,200 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 42 in, Overall Width 19 in, Number of Shelves 2, Capacity per Shelf 600 lb, Distance Between Shelves 17 in, Shelf Length 30 in, Shelf Width 18 in, Handle Height 37 5/8 in, Top Shelf Height 38 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.