Shop DURHAM MFG

Utility Cart with Deep Lipped Metal Shelves, Steel, 3,600 lb Load Capacity, 2 Shelves, 52 in L

  • Mfr # RSC3-2448-2-3.6K-6PU-95
  • Zoro # G2099469

product price: 
$
398.99
/ea
Additional $210.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
34 in
Overall Length
52 in
Overall Width
24 1/2 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RSC3-2448-2-3.6K-6PU-95
Zoro #
G2099469
UPC #
-
Country of Origin
Mexico
Material
Steel
Color
Gray
Load Capacity
3,600 lb
Item
Utility Cart with Deep Lipped Metal Shelves
Wheel Type
6" x 2" Polyurethane
Handle Type
Flat
Number of Shelves
2
Handle Included
Yes
Capacity per Shelf
1,800 lb
Caster Material
Polyurethane
Assembled/Unassembled
Assembled
Gauge
14 ga
Cart Shelf Style
Lipped
Caster Type
(2) Rigid, (2) Swivel
Utility Cart Shelf Style
Lipped
Finish
Powder Coated
Distance Between Shelves
23 in
Utility Cart Item
Service Stock Cart with Lips
Electrical Included
No
Non-Marking
Yes
Type
Heavy Duty
Number of Compartments
0
Distance Between Top and Middle Shelf
22-7/8"
Construction
Electrically Arc-welded
Number of Drawers
0
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Method of Construction
Welded
Includes Electrical Outlets
No
Caster Mounting Type
Plate
Caster Wheel/Tread Material
Polyurethane
Shelf Adjustability
Fixed
Platform Surface
Smooth
Caster Wheel Tread Type/Material
Standard Polyurethane
Power Indicator
No
Caster Wheel Type
Standard
Caster/Wheel Mounting Location
Standard
Lip Style
4-Sided Lipped
Caster Brake Type
No Brake Included
Shell Material
Steel
Wire Color
Gray
Traction Material
Steel

Dimensions

Overall Height
34 in
Overall Length
52 in
Overall Width
24 1/2 in
Caster Width
2 in
Handle Height
37 5/8 in
Lip Height
3 in
Shelf Width
24 in
Shelf Length
48 in
Top Shelf Height
38 in
Caster Dia.
6 in
Top Shelf Lip Height
3 in
Bottom Shelf Lip Height
3 in
Shelf LxW
48 in x 24 in
Caster Wheel Dia.
6 in
Overall LxWxH
51 7/8 in x 24 1/2 in x 34 in
Caster Wheel Width
2 in
Shelf Lip Height
3"
Wire Rope Length
52 in
Length
52 in

Description

Utility Cart, Load Capacity 3,600 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 52 in, Overall Width 25 in, Number of Shelves 2, Capacity per Shelf 1,800 lb, Distance Between Shelves 23 in, Shelf Length 48 in, Shelf Width 24 in, Handle Height 37 5/8 in, Top Shelf Height 38 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.