Shop DURHAM MFG

Utility Cart with Flush Metal Shelves, Steel, 1,500 lb Load Capacity, 2 Shelves, 66 1/2 in L

  • Mfr # RSCR-3060-ALD-95
  • Zoro # G2148618

product price: 
$
577.99
/ea
Additional $255.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
38 in
Overall Length
66 1/2 in
Overall Width
30 1/2 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RSCR-3060-ALD-95
Zoro #
G2148618
UPC #
714334012478
Country of Origin
Mexico
Material
Steel
Color
Gray
Load Capacity
1,500 lb
Item
Utility Cart with Flush Metal Shelves
Wheel Type
8" x 2" Pneumatic
Handle Type
Flat
Number of Shelves
2
Gauge
14 ga
Utility Cart Shelf Style
Flush
Caster Type
(2) Rigid, (2) Swivel
Utility Cart Item
2 Shelf Stock Cart with Raised Handle
Capacity per Shelf
750 lb
Finish
Powder Coated
Cart Shelf Style
Flush
Distance Between Shelves
26-3/4 in
Caster Material
Pneumatic Rubber
Assembled/Unassembled
Assembled
Includes
Punctureproof Casters
Handle Included
Yes
Non-Marking
No
Electrical Included
No
Number of Drawers
0
Number of Compartments
0
Distance Between Top and Middle Shelf
26-3/4"
Construction
Welded
Caster/Wheel Mounting Location
Standard
Caster Brake Type
No Brake Included
Shelf Adjustability
Fixed
Caster Wheel Tread Type/Material
Pneumatic Rubber
Method of Construction
Welded
Power Indicator
No
Caster Mounting Type
Plate
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Includes Electrical Outlets
No
Lip Style
Flush
Platform Surface
Smooth
Caster Wheel/Tread Material
Rubber
Caster Wheel Type
Pneumatic
Shell Material
Steel
Wire Color
Gray
Traction Material
Steel

Dimensions

Overall Height
38 in
Overall Length
66 1/2 in
Overall Width
30 1/2 in
Shelf Length
60 in
Lip Height
1-1/2 in
Shelf Width
30 in
Caster Width
2 3/4 in
Caster Dia.
8 in
Top Shelf Height
43 in
Handle Height
36 5/16 in
Shelf LxW
60 in x 30 in
Overall LxWxH
66 3/8 in x 30 1/2 in x 38 in
Caster Wheel Width
2 3/4 in
Caster Wheel Dia.
8 in
Top Shelf Lip Height
1 1/2 in
Wire Rope Length
66 in
Length
66 in

Description

Utility Cart, Load Capacity 1,500 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 66 in, Overall Width 31 in, Number of Shelves 2, Capacity per Shelf 750 lb, Distance Between Shelves 27 in, Shelf Length 60 in, Shelf Width 30 in, Includes Punctureproof Casters, Handle Height 36 5/16 in, Top Shelf Height 43 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.