Shop DURHAM MFG

Utility Cart with Lipped & Flush Metal Shelves, Steel, 3,000 lb Load Capacity, 2 Shelves, 45 in H

  • Mfr # RSC-367236-2-TLD-8PO-95
  • Zoro # G9896713

product price: 
$
542.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
45 in
Overall Length
78 1/2 in
Load Capacity
3,000 lb
Overall Width
36 1/2 in
Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RSC-367236-2-TLD-8PO-95
Zoro #
G9896713
UPC #
-
Country of Origin
Mexico
Load Capacity
3,000 lb
Material
Steel
Color
Gray
Caster Type
(2) Rigid, (2) Swivel
Caster Material
Polyolefin
Item
Utility Cart with Lipped & Flush Metal Shelves
Wheel Type
8" x 2" Polyolefin
Handle Type
Flat
Number of Shelves
2
Finish
Powder Coated
Capacity per Shelf
1,000 lb
Non-Marking
Yes
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
Gauge
14 ga
Assembled/Unassembled
Assembled
Utility Cart Shelf Style
Lipped/Flush Combination
Electrical Included
No
Cart Shelf Style
Lipped/Flush Combination
Utility Cart Item
2 Shelf Stock Cart
Includes
Flat Horizontal Steel Handle
Handle Included
Yes
Distance Between Shelves
21-3/4 in
Construction
Welded Steel
Number of Compartments
0
Number of Drawers
0
Distance Between Top and Middle Shelf
21-3/4"
Type
Flush Top Shelf, Lipped Bottom Shelf
Method of Construction
Welded
Power Indicator
No
Includes Electrical Outlets
No
Caster Wheel Tread Type/Material
Standard Polyolefin
Caster Wheel Type
Standard
Caster Mounting Type
Plate
Shelf Adjustability
Fixed
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Lip Style
Combination
Caster/Wheel Mounting Location
Standard
Caster Wheel/Tread Material
Polyolefin
Caster Brake Type
No Brake Included
Platform Surface
Smooth
Shell Material
Steel
Wire Color
Gray
Traction Material
Steel

Dimensions

Overall Height
45 in
Overall Length
78 1/2 in
Overall Width
36 1/2 in
Shelf Width
36 in
Caster Width
2 in
Shelf Length
72 in
Lip Height
1-1/2 in
Handle Height
36 in
Top Shelf Height
36 in
Caster Dia.
8 in
Overall LxWxH
78 3/8 in x 36 3/8 in x 45 in
Top Shelf Lip Height
1 1/2 in
Caster Wheel Width
2 in
Shelf LxW
72 in x 36 in
Caster Wheel Dia.
8 in
Bottom Shelf Lip Height
1 1/2 in
Shelf Lip Height
1-1/2"
Wire Rope Length
78 in
Length
78 in

Description

Utility Cart, Load Capacity 3,000 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 78 in, Overall Width 36 in, Number of Shelves 2, Capacity per Shelf 1,000 lb, Distance Between Shelves 22 in, Shelf Length 72 in, Shelf Width 36 in, Handle Height 36 in, Top Shelf Height 36 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.