Shop DURHAM MFG

Utility Cart with Flush Metal Shelves, Steel, 1,500 lb Load Capacity, 2 Shelves, 66 1/2 in L

  • Mfr # RSCR306038ALD10SPN95
  • Zoro # G3335020

product price: 
$
494.99
/ea
Additional $135.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
36 in
Overall Length
66 1/2 in
Overall Width
30 1/2 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RSCR306038ALD10SPN95
Zoro #
G3335020
UPC #
-
Country of Origin
Mexico
Material
Steel
Color
Gray
Load Capacity
1,500 lb
Item
Utility Cart with Flush Metal Shelves
Wheel Type
10" x 2-3/4" Semi-Pneumatic
Handle Type
Flat
Number of Shelves
2
Cart Shelf Style
Flush
Gauge
14 ga
Capacity per Shelf
750 lb
Distance Between Shelves
19 in
Assembled/Unassembled
Assembled
Electrical Included
No
Caster Type
(2) Rigid, (2) Swivel
Non-Marking
No
Handle Included
Yes
Caster Material
Semi-Pneumatic
Utility Cart Shelf Style
Flush
Includes
Punctureproof Casters
Finish
Powder Coated
Utility Cart Item
2 Shelf Stock Cart with Raised Handle
Distance Between Top and Middle Shelf
18-7/8"
Type
2 Shelf
Number of Compartments
0
Construction
All Welded Steel
Number of Drawers
0
Shelf Adjustability
Fixed
Platform Surface
Smooth
Includes Electrical Outlets
No
Caster Brake Type
No Brake Included
Power Indicator
No
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Mounting Type
Plate
Lip Style
Flush
Caster Wheel/Tread Material
Rubber
Method of Construction
Welded
Caster/Wheel Mounting Location
Standard
Caster Wheel Tread Type/Material
Semipneumatic Rubber
Caster Wheel Type
Semipneumatic
Shell Material
Steel
Wire Color
Gray
Traction Material
Steel

Dimensions

Overall Height
36 in
Overall Length
66 1/2 in
Overall Width
30 1/2 in
Caster Width
2 5/8 in
Shelf Width
30 in
Shelf Length
60 in
Caster Dia.
10 in
Handle Height
38 in
Top Shelf Height
34 in
Shelf LxW
60 in x 30 in
Caster Wheel Dia.
10 in
Caster Wheel Width
2 5/8 in
Overall LxWxH
66 3/8 in x 30 1/2 in x 36 in
Top Shelf Lip Height
1 1/2 in
Wire Rope Length
66 in
Length
66 in

Description

Utility Cart, Load Capacity 1,500 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 66 in, Overall Width 31 in, Number of Shelves 2, Capacity per Shelf 750 lb, Distance Between Shelves 19 in, Shelf Length 60 in, Shelf Width 30 in, Includes Punctureproof Casters, Handle Height 38 in, Top Shelf Height 34 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.