Wire Cart, Silver, 39-1/2" H, 19-1/2" L

  • Mfr # WSCC-3
  • Zoro # G8093788
product price: 
$
334.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Silver
Load Capacity
300 lb
Handle Type
Raised
Number of Shelves
3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WSCC-3
Zoro #
G8093788
UPC #
847210036838
Country of Origin
Taiwan, Province of China
Material
Steel
Color
Silver
Load Capacity
300 lb
Item
Fold-Away Utility Cart with Shallow Lipped Wire Shelves
Handle Type
Raised
Number of Shelves
3
Finish
Chrome
Shelf Capacity
100 lb
Caster Material
Thermoplastic Rubber
Caster Type
(4) Swivel
Caster Lock
(2) Brakes
Distance Between Middle and Bottom Shelf
9 7/8 in
Caster Wheel Type
Standard
Distance Between Top and Middle Shelf
9 7/8 in
Distance Between Shelves
9 7/8 in
Lip Style
Flush
Assembled/Unassembled
Unassembled
Series
WSCC
Caster Wheel/Tread Material
Rubber
Shelf Adjustability
Fixed
Collapsible
Yes
Caster Core Material
Polypropylene
Caster/Wheel Mounting Location
Standard
Caster Frame Material
Steel
Caster Mounting Type
Stem
Caster Stem Type
Threaded
Caster Brake Type
Total Lock Brake
Shelf Orientation
Flat
Caster/Wheel Configuration
(2) Swivel, (2) Swivel with Brake
Shell Material
Steel
Wire Color
Silver
Traction Material
Steel

Dimensions

Overall Length
18 1/2 in
Lip Height
1/4 in
Shelf Width
32 in
Overall Height
30 1/2 in
Caster Dia.
4"
Shelf Length
17 3/4 in
Overall Width
37 in
Caster Wheel Dia.
4 in
Shelf Lip Height
1/4 in
Caster Stem Diameter
1/4 in
Bottom Shelf Lip Height
1/4 in
Caster Wheel Width
4 in
Overall LxWxH
18-1/4 in x 37 in x 30-1/2 in
Top Shelf Height
30 in
Handle Height
37 1/4 in
Caster Stem Length
1 in
Caster Width
4 in
Wire Rope Length
19 in
Length
19 in

Description

Wire Shelf Utility Cart, Load Capacity 300 lb, Number of Shelves 3, Shelf Width 32 in, Shelf Length 18 in, Material Steel, Finish Chrome, Caster Wheel Dia. 4 in, Color Silver, Caster Brake Type Total Lock Brake, Caster Wheel/Tread Material Rubber, Caster/Wheel Configuration (2) Swivel, (2) Swivel with Brake, Handle Type Raised, Lip Style Flush, Shelf Orientation Flat, Collapsible Yes, Overall Height 31 in, Overall Length 37 in, Overall Width 19 in

Ratings & reviews