Shop DURHAM MFG

Utility Cart with Flush Metal Shelves, Steel, 3,600 lb Load Capacity, 2 Shelves, 66 1/2 in L

  • Mfr # RSCE-3060-2-ALD-8PUSB-95
  • Zoro # G2250459

product price: 
$
414.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
30 in
Overall Length
66 1/2 in
Overall Width
30 1/2 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RSCE-3060-2-ALD-8PUSB-95
Zoro #
G2250459
UPC #
-
Country of Origin
Mexico
Material
Steel
Color
Gray
Load Capacity
3,600 lb
Item
Utility Cart with Flush Metal Shelves
Wheel Type
8" x 2" Polyurethane
Handle Type
Ergonomic
Number of Shelves
2
Distance Between Shelves
22 in
Utility Cart Shelf Style
Flush
Cart Shelf Style
Flush
Caster Type
(2) Rigid, (2) Swivel With Side Brake
Assembled/Unassembled
Assembled
Handle Included
Yes
Utility Cart Item
2 Shelf Stock Cart with Ergonomic Handle
Capacity per Shelf
1,800 lb
Gauge
14 ga
Non-Marking
Yes
Electrical Included
No
Caster Material
Polyurethane
Finish
Powder Coated
Distance Between Top and Middle Shelf
21-5/16"
Number of Compartments
0
Construction
Welded Steel
Number of Drawers
0
Type
Flush Shelves
Lip Style
Flush
Includes Electrical Outlets
No
Caster Mounting Type
Plate
Method of Construction
Welded
Caster/Wheel Mounting Location
Standard
Caster Wheel/Tread Material
Polyurethane
Shelf Adjustability
Fixed
Caster Wheel Tread Type/Material
Standard Polyurethane
Caster Brake Type
Side Pedal Brake
Power Indicator
No
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Wheel Type
Standard
Platform Surface
Smooth
Shell Material
Steel
Wire Color
Gray
Traction Material
Steel

Dimensions

Overall Height
30 in
Overall Length
66 1/2 in
Overall Width
30 1/2 in
Top Shelf Height
35 in
Caster Width
2 in
Handle Height
40 3/4 in
Shelf Width
30 in
Shelf Length
60 in
Caster Dia.
8 in
Overall LxWxH
66 3/8 in x 30 1/2 in x 30 in
Shelf LxW
60 in x 30 in
Caster Wheel Dia.
8 in
Caster Wheel Width
2 in
Top Shelf Lip Height
1 1/2 in
Wire Rope Length
66 in
Length
66 in

Description

Utility Cart, Load Capacity 3,600 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 66 in, Overall Width 31 in, Number of Shelves 2, Capacity per Shelf 1,800 lb, Distance Between Shelves 22 in, Shelf Length 60 in, Shelf Width 30 in, Handle Height 40 3/4 in, Top Shelf Height 35 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.