Low-Profile Utility Cart with Lipped Metal Shelves, Steel, 1,200 lb Load Capacity, 2 Shelves

  • Mfr # LDO-3060-2-ALU-95
  • Zoro # G2148986
product price: 
$
421.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
36 in
Overall Length
66 1/2 in
Overall Width
30 1/2 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LDO-3060-2-ALU-95
Zoro #
G2148986
UPC #
714334012188
Country of Origin
Mexico

Dimensions

Overall Height
36 in
Overall Length
66 1/2 in
Overall Width
30 1/2 in
Shelf Width
30 in
Caster Width
1 1/4 in
Caster Dia.
5 in
Shelf Length
60 in
Top Shelf Height
38 in
Lip Height
1-1/2 in
Handle Height
37 1/2 in
Caster Wheel Width
1 1/4 in
Top Shelf Lip Height
1 1/2 in
Shelf LxW
60 in x 30 in
Overall LxWxH
66 3/8 in x 30 1/2 in x 36 in
Bottom Shelf Lip Height
1 1/2 in
Caster Wheel Dia.
5 in
Shelf Lip Height
1-1/2"
Wire Rope Length
66 in
Length
66 in

Details

Material
Steel
Color
Gray
Load Capacity
1,200 lb
Item
Low-Profile Utility Cart with Lipped Metal Shelves
Wheel Type
5" x 1-1/4" Polyurethane
Handle Type
Raised
Number of Shelves
2
Non-Marking
No
Electrical Included
No
Assembled/Unassembled
Assembled
Caster Type
(2) Rigid, (2) Swivel
Gauge
14 ga
Capacity per Shelf
600 lb
Distance Between Shelves
16-3/4 in
Cart Shelf Style
Lipped
Finish
Powder Coated
Utility Cart Item
Low Deck Service Truck
Handle Included
Yes
Utility Cart Shelf Style
Lipped
Caster Material
Polyurethane
Includes
Tubular Offset Handle
Distance Between Top and Middle Shelf
16-3/4"
Number of Drawers
0
Number of Compartments
0
Construction
Welded
Shelf Adjustability
Fixed
Caster Brake Type
Side Pedal Brake
Caster/Wheel Mounting Location
Standard
Caster Wheel Tread Type/Material
Standard Polyurethane
Caster Mounting Type
Plate
Includes Electrical Outlets
No
Platform Surface
Smooth
Caster Wheel Type
Standard
Caster Wheel/Tread Material
Polyurethane
Power Indicator
No
Method of Construction
Welded
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Lip Style
4-Sided Lipped
Shell Material
Steel
Wire Color
Gray

Description

Utility Cart, Load Capacity 1,200 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 66 in, Overall Width 31 in, Number of Shelves 2, Capacity per Shelf 600 lb, Distance Between Shelves 17 in, Shelf Length 60 in, Shelf Width 30 in, Includes Tubular Offset Handle, Handle Height 37 1/2 in, Top Shelf Height 38 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.